Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

EVOLTA LED Lantern

4.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Unit Dimensions (Height x Width x Depth)(mm)
95x46x46
Brightness (lx)
About 5 (50 cm ahead, new batteries) of
Battery life (hours)
About 70 (Panasonic EVOLTA), about 60 (Panasonic alkaline), about 30 (Panasonic NEO)
Power Supply
AA battery x 3
Light Source
Wide irradiation type white LED (phi5mm) x 1 piece (about 20lm/battery initial reference value)
Body Weight (kg)
0.14
Accessories
Eboruta batteries (single 3x3 pieces), string hanging
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BF-AL01K-W 37628613 24.42 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Use at the time of power failure
3
From Japan
On 2017-03-13 15:09:41
It is satisfaction if you can use long in this only the amount of light at this size.
This review is about item#37628613.
Emergency light
4
From Japan
On 2017-01-18 15:15:08
I hope a little more big bright thing there is. Various Tsukaimichi will be considered.
This review is about item#37628613.
As emergency supplies
5
From Japan
On 2011-12-23 11:02:43
It is not brighter than I thought. It is likely to help light up, such as the event of the kitchen thinking of Panasonic and moisture-proof effect. Hanging cord is entirely easy to use and lightweight. Put two and is sufficient as light. There is no perfect in battery life. This price is satisfaction I think that high with a Eboruta.
This review is about item#37628613.

Related Products