Buy more than* S$200* and get FREE SHIPPING

Tape Material for Repairing and Reinforcing, "Storm Guard Clear Sheet Type

5.00 (1)
Caution
Depending on material type and terms of use, adhesive strength may be different. It may not stick on specially processed (Silicon, fluorine, water-repellent, industrial rubber) places. If it is peeled or rubbed with excessive force, it might come off.
Purpose
For breaking of vinyl greenhouses, rain gear, outdoor equipment, waterproof cover. For sash windows around and joint of the tiles and roofs and gutters. For glass carport plastic products of cracking. For crack tile and tubs of temporary repair.
Sheet Dimensions (mm)
120x100
Heat-Resistant Temperature (deg C)
-20 - 80
Color
Clear
Type
Single-sided adhesive tape
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3Sheet) 1 05029 37628823 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sheet repair of bikes
5
From Japan
On 2012-12-24 14:13:28
It is not very good peeling to less noticeable because it is transparent
This review is about item#37628823.

Related Products