Buy more than* S$200* and get FREE SHIPPING

24-Hour Repeat Timer, With Cord

3.83 (6)
Timer Setting Error
+/-7.5 minutes
1 Scale
15 minutes
Dimensions (Height H x Width W x Depth D) (mm)
102x70x47
Cord Length (m)
1
Rating
15A AC100V
Power Consumption (W)
1.5 or less
...see all>
Product Options
ADD TO CART
Time Setting Unit Rated Frequency (Hz) Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Time Setting Unit Rated Frequency (Hz) Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Half an hour 50/60 (switchable) Black With cord 1PC 1 WH3311BP 37628981 56.99 SGD
Shipped after 2018-01-22
30 minutes 50/60 (switching type) White With a cord 1PC 1 WH3311WP 37647696 56.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Electric light cultivation of crops
1
From Japan
On 2017-11-25 15:58:41
I bought it before, but the time gap was terrible. It will not be a timer! What I am using now is accurate to some extent, why ...! What? ! What?
This review is about item#37647696.
Fan ON / OFF
5
From Japan
On 2017-01-17 15:58:13
Automatic operation of the timer is easier, as much as you manipulated each time with a human finger.
This review is about item#37628981.
Hot drinks
4
From Japan
On 2016-02-08 12:43:08
It is very convenient to use after 24 hours of repetition. Because it is a trusted manufacturer, it seems to be used with confidence
This review is about item#37628981.
Home septic tank pump
4
From Japan
On 2014-10-08 13:52:57
It is also useful for noises at night by desired operation.
This review is about item#37647696.
It is used instead of the operation switch of the line pump.
4
From Japan
On 2014-10-08 13:20:52
I think that it is convenient if there is a reception that can be fixed even if it is simple.
This review is about item#37647696.
Electrical installation control of facilities gardening
5
From Japan
On 2014-07-07 22:52:40
In software control, malfunction prevention was not avoided. It is very convenient to be able to control three systems mechanically with ease. Also, anyone (new employee) settings and changes can now respond quickly.
This review is about item#37647696.

Related Products