Buy more than* S$200* and get FREE SHIPPING

24 Hour Timer

4.00 (1)
Timer Setting Error
15 minutes / 24 hours up to +/-
Capacity (W)
(At the time of resistive load) up to a maximum of 1500
Dimensions (Width W x Height H x Depth D) (mm)
76x89x38.5
Rated Voltage (V)
AC100(50/60Hz)
Power Consumption (W)
1 or less
Weight (g)
About 92
Material
PC (polycarbonate)
TRUSCO Part Number
353-0957
Specification
Number of Operation: 15-minute increments, Pin: 96 pcs
Accessories
Instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WT-02 37628997 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To the power of a small refrigerator
4
From Japan
On 2014-11-01 00:35:02
If you use the outlet of the vertical two rows it becomes unusable other. In feeling it enters (cut) time About Since the analogue of dial-up, be unsuitable for use in exactly the period of time (for example, sounding the 12 o'clock buzzer tightly).
This review is about item#37628997.

Related Products