Buy more than* S$200* and get FREE SHIPPING

Weekly Timer

4.20 (5)
Timer Settings
20 possible combinations of ON/OFF
Operating Temperature and Humidity Range
0 to 40deg C (However, no dew condensation)
Capacity (W)
1500 or less (15A or less)
Dimensions (Width W x Height H x Depth D) (mm)
72x80x40
Display
(Clock) 12-hour / 24-hour switching display, (Day of the week) MO/TU/WE/TH/FR/SA/SU, (MODE) AUTO OFF/AUTO ON/ON/OFF
Pricision
(Clock accuracy) +/- 5 seconds per day
Rated Voltage (V)
AC100(50/60Hz)
Power Consumption (W)
2.5 or less
Weight (g)
About 120
Material
PC (polycarbonate)
TRUSCO Part Number
344-7651
Accessories
Instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WT-03 37629006 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Garage lighting etc.
4
From Japan
On 2013-12-02 14:48:47
Although you can make detailed settings for one week, setting operation cancels in 10 seconds, so it may be a bit difficult to set up if you do not get used to it. Depending on the location of use, there is a terminal connection type. There is a case that the home center is cheaper also in recent discount goods.
This review is about item#37629006.
Intermittent operation of feedwater pump
5
From Japan
On 2013-07-08 17:23:39
The operation setting can be set in minutes, the combination of weeks is convenient and convincing.
This review is about item#37629006.
kettle
2
From Japan
On 2013-05-20 16:39:08
[Improvement points] ① When manipulating products, it is necessary to turn the front and the back side of the manual with a number of times and it is very hard to see. I want you to print on the same side. ② Digital display of the product Because the characters on the screen are difficult to see small, I want you to make it bigger.
This review is about item#37629006.
To the electricity and insecticide lamp of the entrance
5
From Japan
On 2013-05-01 20:35:36
great! It is! It is! Good ones Inexpensive and could be bought! This company 's dial formula quickly broke so this is okay! It is!
This review is about item#37629006.
Used for shower toilet
5
From Japan
On 2013-03-15 15:11:46
We are saving electricity so that the water temperature does not come down by putting in a large number of usage times assumed from morning till late night. It is good if timer reservation is possible a lot. The manual is not good feeling. I think it would be nice to have an easy-to-use manual that is permanently installed.
This review is about item#37629006.

Related Products