Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Brush Tape

4.50 (2)
Double Sided Tape
Conductivity
Trim Length (mm)
10
Tape Width (mm)
5
Material
Acrylic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(1m) 1 - 37631097 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Use for card reader card exit
4
From Japan
On 2018-02-06 07:45:31
The static electricity removal performance can be used without problems. The adhesive strength of double-sided tape is rather weak.
This review is about item#37631097.
Put it on the paper feed tray of the printer to remove static electricity from the paper
5
From Japan
On 2017-09-19 15:56:40
I use it to prevent an error due to several pieces sticking out due to static electricity when printing on glossy paper with a printer. I purchased it before, but I am satisfied that it is enough for the price. As I used it, the previous one got useless, so I ordered it for replacement this time. It is not possible to remove 100% static electricity, but the number of errors has drastically decreased.
This review is about item#37631097.

Related Products