Buy more than* S$200* and get FREE SHIPPING

Anti-Static Yarn

3.71 (7)
Purpose
Has effects on electrostatic film, plastics, rubber, etc.
Length (m)
1
Diameter (phi mm)
2
Material
Acrylics 100%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(1m) 1 - 37631106 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Static elimination
5
From Japan
On 2015-05-18 12:38:48
Immediately after wearing it with crowning. As you can experience the bilibiri as soon as you remove it, it responds instantaneously and is saved. Whether it is durable or washable is a point to worry about in the future, but it is a commodity that you want to keep in reserve.
This review is about item#37631106.
Dust dust adheres to the product
3
From Japan
On 2015-02-09 23:44:13
I am glad if you attach a concrete usage example that you can wipe away the feeling of anxiety (weak appearance) when you pick up the actual thing.
This review is about item#37631106.
Since I am washing the towel, I use it to prevent static electricity after drying.
4
From Japan
On 2015-01-26 15:38:32
Despite being thin, there is power (effect), I am surprised. Since static electricity runs out for a moment, it is easy to work. I think that it is more convenient to use, if you sell it in a little longer unit.
This review is about item#37631106.
Static elimination
5
From Japan
On 2014-06-17 11:14:41
Used as a simple bracelet as static electricity removal for film confirmation work. Static electricity accumulated in the body can be discharged firmly, and it is good as it is soft touch.
This review is about item#37631106.
Antistatic
1
From Japan
On 2014-02-19 14:24:21
I bought it for static electricity countermeasure test when flowing the product Sorry, I was unable to obtain the effect. I think that it depends on usage of usage.
This review is about item#37631106.
Work of opening and closing the door of the home and pressing the button of the elevator
3
From Japan
On 2013-11-27 21:34:54
I purchased thinking that the tick clearly does not echo on the body when I press the button of the elevator. There is a possibility that you do not get frustrated when using the elevator during the qualification examination.
This review is about item#37631106.
Electrostatic discharge of printing machine
5
From Japan
On 2013-11-10 10:29:58
I am doing large format printing, but it is a fight against static electricity everyday. Meanwhile, I encountered this item, and I almost no longer worry.
This review is about item#37631106.

Related Products