Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

BT Cold Sense Power Stretch Short Pants

4.45 (33)
...see all>
Product Options
ADD TO CART
Fabric UV Cut Adjustable Waist Circumference (cm) Compatible Height (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fabric UV Cut Adjustable Waist Circumference (cm) Compatible Height (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Special polyester fiber X-COOL About95% 84 to 94 175 to 185 L White 1Sheet 1 JW-630 37629487 -
Discontinued
[x]
Special polyester fiber X-COOL About95% 76 to 84 165 to 175 M White 1Sheet 1 JW-630 37629471 -
Discontinued
[x]
Special polyester fiber X-COOL About 98% 76 to 84 165 to 175 M Black 1Sheet 1 JW-630 37629444 11.99 SGD
In stock
Special polyester fiber X-COOL About 98% 84 to 94 175 to 185 L Black 1Sheet 1 JW-630 37629453 11.99 SGD
In stock
Special polyester fiber X-COOL About 95% 94 - 104 175 - 185 LL White 1Sheet 1 JW-630 37629496 12.99 SGD
In stock
- - 94-104 175-185 LL - 1sheet 1 JW-630 37629462 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 22
4 star 7
3 star 2
2 star 1
1 star 1
Review Rating: 4.45
33 Customer Reviews
The reviews are automatic translation.
Everyday
5
From Japan
On 2017-10-25 20:27:08
175 cm 68 kg · · · I thought that M was small, but it was just good · I would like to purchase again
This review is about item#37629444.
bicycle
3
From Japan
On 2017-10-10 20:02:07
It is comfortable when riding a bicycle because it does not stick even if sweating.
This review is about item#37629444.
Used during exercise
2
From Japan
On 2017-10-03 15:20:51
I stopped using it at one time. I was itchy and could not wear it because of rough skin.
This review is about item#37629496.
When working
3
From Japan
On 2017-07-26 16:29:58
I do not feel so rapist, it is hard to get rid of, to take off,
This review is about item#37629444.
For outdoor work and sports
5
From Japan
On 2017-07-20 07:33:45
I feel that there is an individual difference in the feeling of cold. I think that the place where it does not become sticky with sweat is good.
This review is about item#37629444.
When working
4
From Japan
On 2017-07-18 17:05:00
Since I forgot what I'm wearing during work, I'm OK. Just because M size is a bit big, I want you to make S size.
This review is about item#37629444.
I bought it for agricultural work.
5
From Japan
On 2017-07-15 12:07:07
I purchased it for agricultural work, but I am using it for everyday use on a hot day. Especially, I do not feel a sense of coolness, but I feel comfortable without sticking to pants with sweat. The fabric is also smooth. It is recommended.
This review is about item#37629444.
Used for work
5
From Japan
On 2017-07-13 08:46:21
Until now it was a trunk, but when I sweat I caught on my working pants and it was uncomfortable to move, but this is easy to move and wonderful. There is a feeling of coolness so much.
This review is about item#37629444.
When working
5
From Japan
On 2017-06-30 14:33:33
It is good during the hot season It seems comfortable to wear very well.
This review is about item#37629444.
As a daily inner
4
From Japan
On 2017-04-30 16:56:22
It is a repeat. I think that it may be a little more tightening, but I am pleased with comfort in the coming season.
This review is about item#37629471.

Related Products