Buy more than* S$200* and get FREE SHIPPING

Motorcycle Rear Box

3.67 (3)
Dimensions (Length L x Width W x Height H) (mm)
395x393x299
Capacity (L)
28
Color
Unpainted black
Weight (kg)
(Case body) 2.2 / (base plate and bracket) 0.6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CC10002 37629925 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Scooter cargo handling
2
From Japan
On 2017-03-28 14:39:16
The shape, usability was satisfactory without problems. But! There was only a safety nut for the fastening nut, it could not be fixed to the loading platform, but purchased separately and installed only the nut. So it is somewhat dissatisfied.
This review is about item#37629925.
Commuting
4
From Japan
On 2016-02-10 19:22:51
I have been unsuccessful with the items I purchased through mail order so far this time I am anxious, but I think that it was good to make firmly. After all I thought that the price was expensive. Whether it was a little despite the desire to speak a little bit in the key part ....
This review is about item#37629925.
On the rear trunk of a scooter (moped)
5
From Japan
On 2014-12-24 13:43:14
The balance with the price is the best gem among you used to date. Absolutely recommendation! It is!
This review is about item#37629925.

Related Products