Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PE Light Rope

4.00 (1)
Caution
After 1 hour, the 70% light intensity decreases, but after that there is a brightness that lasts 7-8 hours that you can check with the naked eye.
Rope Width (mm)
6
Rope Length (m)
10
Rope Diameter (phi mm)
6
Color
White x yellow x black
Material
Heavy metal salt crystal powder, polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-87 37631474 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
There is a construction to carry out indoor work for about 3 days in a row, and we are planning to use it as a marker of the workplace
4
From Japan
On 2013-07-09 18:03:08
The time to use is a bit far ahead, so I have no real feeling yet, but I confirmed that it glows in a dark place. When people were away from the site, I thought that it was easy to see immediately in a dark place and purchased. Regarding the thickness of the rope, I think it is good, just a new rope is still hard, I use it in combination with a caution flag, but if it seems that it is not enough to use it on the spot, another purchase I am thinking about it.
This review is about item#37631474.

Related Products