Buy more than* S$200* and get FREE SHIPPING

Plastic Control Box

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., The specification value is in the case of the control box only. Regarding the mounting control unit specifications, please check the specifications of each control unit. Please select the mounting control units and accessories with box mounting hole pit
Mounting Hole Diameter (phi mm)
22
Operating Environment
Pollution degree 3
Depth (mm)
59.5
Width (mm)
76
...see all>
Product Options
ADD TO CART
Operating Ambient Temperature (deg C) Height (mm) Color Box (mm) Number of Mounting Holes Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Mounting hole Pitch (mm) Dimensions L (mm) Storage Temperature Range (degree c) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Ambient Temperature (deg C) Height (mm) Color Box (mm) Number of Mounting Holes Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Mounting hole Pitch (mm) Dimensions L (mm) Storage Temperature Range (degree c) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(No freezing) -25 to +60 200 LightBeige 200 4 166 164 144 36 200 (No freezing) -40 to +80 About243 (FB3W-311Z Single Unit) 1PC 1 FB3W-413Z 37632305 29.99 SGD
In stock
(No freezing) -25 to +60 200 LightBeige 200 3 166 164 144 50 200 (No freezing) -40 to +80 About243 (FB3W-311Z Single Unit) 1PC 1 FB3W-311Z 37632296 29.99 SGD
In stock
(No freezing) -25 to +60 140 LightBeige 140 3 106 104 84 30 140 (No freezing) -40 to +80 About184 (FB2W-221Z Single Unit) 1PC 1 FB2W-312Z 37632287 24.99 SGD
In stock
-25 to +60 (however, no freezing) 76 Yellow 76 1 - - - - - -40 to +80 (however, do not freeze over) About 125 (FB1W-111 type standalone) 1PC 1 FB1W-111Y 37632262 14.99 SGD
In stock
-25 to +60 (however, no freezing) 76 Light beige 76 1 - - - - - -40 to +80 (however, do not freeze over) About 125 (FB1W-111 type standalone) 1PC 1 FB1W-111Z 37632271 14.99 SGD
In stock
-25 to +60 (however, no freezing) 200 Light beige 200 5 166 164 144 30 200 -40 to +80 (however, do not freeze over) About 243 (FB3W-311type standalone) 1PC 1 FB3W-512Z 37632314 29.99 SGD
In stock
-25 to +60 (however, no freezing) 140 Light beige 140 2 106 104 84 50 140 -40 to +80 (however, do not freeze over) About 184 (FB2W-221 type standalone) 1PC 1 FB2W-211Z 37632323 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Installation of switch, pilot lamp
4
From Japan
On 2017-10-22 08:52:52
It is better not to protrude than other switch boxes. A pilot lamp with a transformer, a switch of two or more stages is often not able to install because the depth is insufficient
This review is about item#37632296.
Used for additional modification work of mechanical stop circuit in production line
4
From Japan
On 2017-08-18 22:16:36
I am doing electric construction specialized in control circuit, but this size is not available to other manufacturers! . Compact Easy to use. I want something with more depth.
This review is about item#37632262.

Related Products