Buy more than* S$200* and get FREE SHIPPING

Plastic Control Box Dust-Proof - Jet Proof

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., If the cable and accessory cable bushing are not compatible, rainwater and the like may get inside, which is dangerous. Please search for another compatible cable bushing.
Compatible Standard
JIS C0920
Protection Structure
IP65
Material
PA alloy
...see all>
Product Options
ADD TO CART
Compatible Cable Finisher Diameter (mm) Width (mm) Thick Steel Conduit Tube Screw Compatible Cover Color Dimension A (mm phi) Operating Ambient Temperature (deg C) Relative Humidity Number of Holes Case Color Weight (kg) Depth (mm) Shape Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Cable Finisher Diameter (mm) Width (mm) Thick Steel Conduit Tube Screw Compatible Cover Color Dimension A (mm phi) Operating Ambient Temperature (deg C) Relative Humidity Number of Holes Case Color Weight (kg) Depth (mm) Shape Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.3 to 14.2 80 CTG22 phi30 Gray (5Y5 / 1 equivalent) 30.5 -25 to +40 45 to 85% 3 points Gray (5Y5 / 1 equivalent) - 84 - 206 1PC 1 BXPA303 37632156 30.99 SGD
In stock
12.3 to 14.2 80 CTG22 phi25 Gray (5Y5 / 1 equivalent) 25.5 -25 to +40 45 to 85% Two point Gray (5Y5 / 1 equivalent) - 74 - 156 1PC 1 BXPA252 37632113 30.99 SGD
Shipped after 2018-02-28
12.3 to 14.2 80 CTG22 phi25 Gray (5Y5 / 1 equivalent) 25.5 -25 to +40 45 to 85% 3 points Gray (5Y5 / 1 equivalent) - 84 - 206 1PC 1 BXPA253 37632122 36.99 SGD
Shipped after 2018-03-01
9 to 10.4,10.2 to 11.5 60 CTG16 phi25 Gray (5Y5 / 1 equivalent) 25.5 -25 to +40 45 to 85% 1 point Gray (5Y5 / 1 equivalent) - 57 - 106 1PC 1 BXPA251 37632104 18.99 SGD
In stock
9 - 10.4, 10.2 - 11.5 60 CTG16 phi30 Light gray (5Y5/1equivalent) 30.5 -25 - +40 45 - 85% 1 point Light gray (5Y5/1equivalent) 0.12 57 Dust-proof, jetproof type 106 1PC 1 BXPA301 37632131 18.99 SGD
In stock
12.3 - 14.2 80 CTG22 phi30 Light gray (5Y5/1equivalent) 30.5 -25 - +40 45 - 85% 2 Points Light gray (5Y5/1equivalent) 0.21 74 Dust-proof, jetproof type 156 1PC 1 BXPA302 37632147 27.99 SGD
In stock
ADD TO CART

Related Products