Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carbide Cut-Off Inserts

4.00 (12)
Caution
ISKUR steel blade is possible to install., ISKUR steel blade is possible to install.
Dimension r (mm)
0.3
Egocentric
Without
Surface Processing
TiN coating
Work Material
P (steel)
Overall Length (mm)
10
Width (mm)
3.125
Material
Carbide alloy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 MTN3 37631535 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 5
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
12 Customer Reviews
The reviews are automatic translation.
Used for cutting bar material
4
From Japan
On 2018-01-18 14:49:12
I am using it for cutting iron material, but I think that using it at a peripheral speed faster than other manufacturers is less chipping. It may be that too much baking is on.
This review is about item#37631535.
Cutting off with a lathe
4
From Japan
On 2017-11-08 19:20:37
It seems that it is cut off well although it is used by the rush, how long it can be used is a future pleasure.
This review is about item#37631535.
Processed product production
5
From Japan
On 2017-04-14 15:39:03
It is used for original production such as cutting and cutting.
This review is about item#37631535.
lathe
1
From Japan
On 2017-04-07 11:50:39
Since the distance from the edge of the breaker to the breaker groove is too far, the facet does not round and straight out and it is dangerous and can not be used.
Cutting of sleeve
5
From Japan
On 2016-06-28 18:23:07
I cut the thick sleeve of S45C, but it was able to perform stable processing.
This review is about item#37631535.
Metal Processing
2
From Japan
On 2016-03-08 21:48:14
Decrease faster
This review is about item#37631535.
lathe
5
From Japan
On 2014-05-22 22:01:23
For now it is using it without problems. Sharpness is also good and I have not used much yet, but I think that it seems to have durability.
This review is about item#37631535.
lathe
5
From Japan
On 2012-07-19 00:33:14
Cost · Usability is OK. Currently it is installed and used in a holder made in China.
This review is about item#37631535.
I use it by cutting it. This time for the first time I used the MonotaRO chip.
4
From Japan
On 2012-03-14 21:44:44
Although it is an impression that I used cutting chip, I use only aluminum 17S and iron 1215, but there is no problem, I have never replaced chips. We do not use stain 304 etc, so we do not understand yet. Since it is attached to the holder of Iskkar, the price is cheap and it is saved. Improvement point etc. I do not understand yet, but I think that I would like to impress again when using it such as Sten 304 in the future.
This review is about item#37631535.
Pipe cutting
4
From Japan
On 2012-03-12 23:08:41
I could not cut it and cut it.
This review is about item#37631535.

Related Products