Buy more than* S$200* and get FREE SHIPPING

Full Harness Type Safety Belt Tb Harness

5.00 (1)
...see all
Product Options
ADD TO CART
Type Weight (g) TRUSCO Part Number Compatible Height (cm) Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) TRUSCO Part Number Compatible Height (cm) Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No waist belt About 960 397-9342 - M   1PC 1 TB-10B 37631781 169.90 SGD
In stock
- - - 180-190 L *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TB-9B 09373656 219.90 SGD
In stock
With waist belt About 1230 397-9351 - -   1PC 1 TB-9B 37631772 209.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aerial curtain wall installation of an external
5
From Japan
On 2013-04-28 10:48:10
Titan of the harness I think roughly passing mark is attached It may other manufacturers do not change as much as the difference. . . Easy harness TB harness also is a feeling of use will not change much There is the better one-touch settings of TB in just thigh around the harness (9A 10A) There is no towards the Easy Will this neighborhood there is a preference whether or earlier if easy mounting and dismounting I because I like Titan (Sanko) This TB harness is recommended Lanyard I think that it is easier with fishing swivel with a double in the usual thing than the reel It is not the time pause hook is equipped with only one originally it is recommended that you buy another
This review is about item#37631781.

Related Products