Buy more than* S$200* and get FREE SHIPPING

Buckle Belt

4.50 (2)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Belt Length (mm)
1100
Belt Width (mm)
30
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
OD 1PC 1 FT-610 37632402 20.99 SGD
Shipped after 2018-01-22
Navy 1PC 1 FT-610 37632384 -
Discontinued
[x]
Gray 1PC 1 FT-610 37632393 20.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used in a waist bag for work
4
From Japan
On 2016-12-08 14:41:31
Although it is almost satisfactory because it takes a lock, I think that it will be difficult to put a burden on the waist if there is a little more width (I think that there should be about 40 mm)
This review is about item#37632393.
Working trousers belt
5
From Japan
On 2016-11-16 14:48:01
I am satisfied as a belt It was better if there was a belt width of 38 mm.
This review is about item#37632393.

Related Products