Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PP 1 Pin Belt

2.50 (2)
Fabric
Polypropylene
Belt Length (mm)
1140
Belt Width (mm)
32
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Navy 1PC 1 - 37632411 9.99 SGD
Shipped after 2018-06-22
Gray 1PC 1 - 37632427 9.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Painting work
4
From Japan
On 2013-07-16 13:20:41
I want two more holes in the belt
This review is about item#37632411.
Used as trouser belt
1
From Japan
On 2011-10-31 07:16:50
I could get the belt's eyelet in about 2 times. It is bad than the belt of 100 kin! It is! It is! It is better for you to stop handling at your company! It is!
This review is about item#37632427.

Related Products