Buy more than* S$200* and get FREE SHIPPING

PP Roller Belt

2.75 (4)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Fabric
Polypropylene
Belt Length (mm)
1140
Belt Width (mm)
32
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Navy 1PC 1 - 37632436 8.99 SGD
In stock
Gray 1PC 1 - 37632445 8.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Working trousers when using
3
From Japan
On 2016-01-01 14:10:21
The material is not hardened, it is just too good without being too soft.
This review is about item#37632436.
Working trousers belt
4
From Japan
On 2015-09-04 16:18:30
Easy to install, I like the color very much. I want a change in belt buckles.
This review is about item#37632436.
Used for work pants trousers
3
From Japan
On 2015-02-24 18:54:09
There is one sense of security to tighten. It may be due to a thin and light belt.
This review is about item#37632445.
Used for work clothes in normal work.
1
From Japan
On 2012-02-27 14:18:53
The buckle will come off the belt the moment you take off your pants. Especially when you fall in a toilet you fear. It seems that when the belt is pushed against the buckle, the pawl got up and the fixation went off. I wonder how to use it wrong.
This review is about item#37632445.

Related Products