Buy more than* S$200* and get FREE SHIPPING

Cotton Roller Belt

4.25 (8)
Fabric
Cotton
Belt Length (mm)
1140
Belt Width (mm)
32
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Beige 1PC 1 - 37632454 5.99 SGD
In stock
Navy 1PC 1 - 37632463 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Work clothes
3
From Japan
On 2018-02-02 11:29:00
When loosening the belt it becomes hard and there is a time to tap off with a penetrating driver
This review is about item#37632463.
Farm work in general
5
From Japan
On 2017-11-01 20:46:55
☆ The leather belt which I used to date was weak against sweat, but this product is handy with the best belt for work.
This review is about item#37632463.
Used for machine repair
5
From Japan
On 2017-07-02 22:01:57
The strength of the belt material is optimum, there is no occurrence of looseness which is easy to use.
This review is about item#37632463.
When working
5
From Japan
On 2016-06-13 12:26:18
For the master's job. I am thinking that I want to take it again because it is an easy-to-use form.
This review is about item#37632463.
Electric Works
1
From Japan
On 2015-09-28 20:01:43
The stopper of the belt does not work at all. Tighten the safety belt from above to loosen the belt. I think whether it is good for even price if it is good, but it is price because it is fatal.
This review is about item#37632463.
work
5
From Japan
On 2014-07-20 13:48:08
Desorption was also easier than things that were used well just for hardness
This review is about item#37632463.
Used as a work clothes belt
5
From Japan
On 2014-04-17 21:37:05
I bought the cheapest belt I intended for disposable, but there was no problem with the quality.
This review is about item#37632454.
For work wearing
5
From Japan
On 2013-12-10 20:17:49
It is a normal belt. I have no point of dissatisfaction at all in use. It is MADE IN JAPAN of trust.
This review is about item#37632463.

Related Products