Buy more than* S$200* and get FREE SHIPPING

Antibacterial and Deodorize Short Sleeved Jumpsuit

4.11 (9)
Air Consumption (mL/mm)
Antibacterial deodorizing
Fabric
Poplin
Weight (g /m2)
187
Inseam (cm)
76
...see all
Product Options
ADD TO CART
Waist (cm) Mixing Ratio (%) Size Color Alteration Name Print Total Length (cm) Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Waist (cm) Mixing Ratio (%) Size Color Alteration Name Print Total Length (cm) Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
88 to 94 65 polyester, 35 cotton S Sachs Not possible Not possible 154 45 25 47 1PC 1 TMF-555 37632612 -
Discontinued
[x]
104 to 110 65 polyester, 35 cotton 3L Sachs Not possible Not possible 163 53 27 55 1PC 1 TMF-555 37632655 -
Discontinued
[x]
88 to 94 65 polyester, cotton 35 S Beige - - 154 45 25 47 1PC 1 TMF-555 37632551 -
Discontinued
[x]
88 to 94 65 polyester, cotton 35 S Charcoal - - 154 45 25 47 1PC 1 TMF-555 37632497 -
Discontinued
[x]
108 to 114 65 polyester, cotton 35 4L Charcoal - - 166 55 27 57 1PC 1 TMF-555 37632542 -
Discontinued
[x]
92 to 98 65 polyester, 35 cotton M Beige Not possible Not possible 156 47 25 49 1PC 1 TMF-555 37632567 -
Discontinued
[x]
100 to 106 65 polyester, 35 cotton LL Beige Not possible Not possible 161 51 26 53 1PC 1 TMF-555 37632585 -
Discontinued
[x]
104 to 110 65 polyester, 35 cotton 3L Beige Not possible Not possible 163 53 27 55 1PC 1 TMF-555 37632594 -
Discontinued
[x]
108 to 114 65 polyester, 35 cotton 4L Sachs Not possible Not possible 166 55 27 57 1PC 1 TMF-555 37632664 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Used in the field of animal husbandry and agriculture
4
From Japan
On 2015-05-14 12:17:09
Is in the thin has become a very well-built. Growth can not expect too much. After that, because the mesh part is completely transparent, this is tough to wear in one piece. Need there is to be wearing a piece something in. It is not suitable for those who want to wear directly on the skin. I thought that was easy to buy Tara already feeling cheap. Because the impression is good, I want to also buy if you need.
This review is about item#37632515.
Farm work and bike maintenance
5
From Japan
On 2014-03-11 16:59:00
To spring-fall has been active in farm work and bike maintenance. ※ also dry if Jose overnight outside after washing.
This review is about item#37632655.
Car maintenance
5
From Japan
On 2013-06-11 17:00:45
We bought here for the first time since was too large for LL size of until now Just right in the L in size basis Price without the need to fix the crotch was also thought that affordable or to buy another one outfit.
This review is about item#37632515.
Bike maintenance
4
From Japan
On 2013-05-02 15:37:53
It is a good commodity for the price. Such as some of the cheapness and yarn of the fray is within the acceptable range.
This review is about item#37632524.
When working
4
From Japan
On 2012-04-16 17:27:07
Visible Asejimi but people of cool cheap good but heavy sweater was purchased the gray to recommend the black of purchase
This review is about item#37632524.
Oil change
3
From Japan
On 2011-08-12 04:37:13
Sweat that it is recommended, however sweating no problem for the price Black is recommended if still vibrant sweat note out
This review is about item#37632524.
Auto Repair
4
From Japan
On 2011-08-05 23:56:49
When you try a good commodity but other stores in spite of the price whereas the majority of the products was OK with LL I think that this is the error that will be helped not occur because the mail order slightly smaller was such a feel
This review is about item#37632524.
General work
3
From Japan
On 2011-08-03 11:32:38
Since the greater are manufactured by companies of connection that I bought last time, 1 was dropped size, it was perfect too. Since the connection is movement and some can not afford hesitation, it was clearly say if it fails. You survive and get to unify the size notation. Please give me the size of the dress length shoulder to crotch.
This review is about item#37632637.
Machinery maintenance and farm work
5
From Japan
On 2011-07-11 13:10:38
I bought one to try. Fabric also strongly deodorizing effect was also satisfactory. It is amazing it was realized in this cheap. Added order.
This review is about item#37632603.

Related Products