Buy more than* S$200* and get FREE SHIPPING

Antibacterial and Deodorize Long Sleeved Jumpsuit, Spring and Summer

5.00 (1)
Air Consumption (mL/mm)
Antibacterial deodorizing
Fabric
Poplin
Weight (g /m2)
187
Inseam (cm)
76
...see all>
Product Options
ADD TO CART
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Waist (cm) Mixing Ratio (%) Size Color Alteration Name Print Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Waist (cm) Mixing Ratio (%) Size Color Alteration Name Print Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47 59 49 92 to 98 65 polyester, 35 cotton M Charcoal Not possible Not possible 1PC 1 TMF-550 37632682 -
Discontinued
[x]
49 60 51 96 to 102 65 polyester, 35 cotton L Charcoal Not possible Not possible 1PC 1 TMF-550 37632691 -
Discontinued
[x]
51 61 53 100 to 106 65 polyester, 35 cotton LL Charcoal Not possible Not possible 1PC 1 TMF-550 37632707 -
Discontinued
[x]
51 61 53 100 to 106 65 polyester, 35 cotton LL Beige Not possible Not possible 1PC 1 TMF-550 37632761 -
Discontinued
[x]
49 60 51 96 to 102 65 polyester, 35 cotton L Beige Not possible Not possible 1PC 1 TMF-550 37632752 -
Discontinued
[x]
53 62 55 104 to 110 65 polyester, cotton 35 3L Saxe blue - - 1PC 1 TMF-550 37632831 -
Discontinued
[x]
55 63 57 108 to 114 65 polyester, cotton 35 4L Saxe blue - - 1PC 1 TMF-550 37632847 -
Discontinued
[x]
49 60 51 96 to 102 65 polyester, cotton 35 L Saxe blue - - 1PC 1 TMF-550 37632813 -
Discontinued
[x]
51 61 53 100 to 106 65 polyester, cotton 35 LL Saxe blue - - 1PC 1 TMF-550 37632822 -
Discontinued
[x]
45 58 47 88 to 94 65 polyester, cotton 35 S Charcoal - - 1PC 1 TMF-550 37632673 -
Discontinued
[x]
53 62 55 104 to 110 65 polyester, cotton 35 3L Charcoal - - 1PC 1 TMF-550 37632716 -
Discontinued
[x]
47 59 49 92 to 98 65 polyester, cotton 35 M Saxe blue - - 1PC 1 TMF-550 37632804 -
Discontinued
[x]
53 62 55 104 to 110 65 polyester, cotton 35 3L Beige - - 1PC 1 TMF-550 37632777 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For summer
5
From Japan
On 2016-01-05 21:25:47
Since it is partially meshed, it can be used relatively comfortably in the summer, but the black type is quite hot in direct sunlight. A thin color is better.
This review is about item#37632691.

Related Products