Buy more than* S$200* and get FREE SHIPPING

Electric Leakage Protective Plug

4.75 (4)
Rated Voltage (V)
AC100
Number of Poles
2P
Type
Simple rainproof type
...see all
Product Options
ADD TO CART
Model Rated Sensitivity Current (mA) Standard Surrouunding Temperature (degree c) Operating Time Lamp Rated Current (A) Outside Dimensions (Vertical x Horizontal x Depth) (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Model Rated Sensitivity Current (mA) Standard Surrouunding Temperature (degree c) Operating Time Lamp Rated Current (A) Outside Dimensions (Vertical x Horizontal x Depth) (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
GR-PD-2 6 - Within 0.1sec (high speed type) Operation Display 15 80x43x43 -10-40 1PC 1 GR-PD21506 37638011 55.59 SGD
In stock
GR-PE 6, 15 - 0.1 seconds or less (high speed type) Energization display 15 81x45x38 -10 - 50 1PC 1 GR-PE1515 37637984 49.61 SGD
In stock
GR-PF 6,15 - Within 0.1 seconds (high-speed type) Ground fault display system 15 81x45x38 -10 to 50 1PC 1 GR-PF1515 37637993 50.18 SGD
In stock
GR-PD-1 15 40 Within 0.1 seconds (high-speed type) Operation Display 10 80x43x43 0 to 40 1PC 1 GR-PD11015 37638002 59.46 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Washlet repair
4
From Japan
On 2016-04-13 17:25:44
Although I tried replacing it, after all, the cause is not there ,,,,, so I think I will use it somewhere. It is easy to replace with simple work, but I lost the enclosed screw, I was troubled with no screws to stop the back cover. Because it is for personal use it has become what ,,,,
This review is about item#37637984.
It is used for safety when using electric tools outdoors.
5
From Japan
On 2015-03-11 19:34:03
It is a gardener. For work, I borrow an external outlet at the customer's residence, but many of my work while I am out is wrong and there is a case that I can not access the switchboard even if I cause a short or leakage electricity, so I use it for safety I will. Since the overload function is attached at this price, the sense of security compared with the price is enormous and I am very satisfied.
This review is about item#37638002.
Planting trees
5
From Japan
On 2013-09-19 16:26:09
When pruning trees, because we use multiple electric power tools at the same time, we purchased one that functions both overload and ground fault protection. As a result of accuracy check before use, overcurrent operates at less than 15 amperes, so it is reliably used.
This review is about item#37638002.
As a 24 hour bath power source
5
From Japan
On 2013-02-07 06:41:21
Purchase reason: Earth leakage breaker for 24 hours bath It searched for purchase due to malfunction. Although the maker is different from the thing originally attached, there is no problem with spec. When I contacted the manufacturer of a 24-hour bath, I had to send it back to the main body, and the repair estimate was surprisingly high. If there was some knowledge of this kind of thing, it would be enough to deal with DIY, It is less than 5% to put out. As a disappointing point: I think that the hurdle is high for those who do not have the knowledge of electricity because there is no explanation (instruction) to install.
This review is about item#37638011.

Related Products