Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hex Bolt With A Hole, Scm / Black Oxide Coating) M 14-36 / 30 Screw

3.67 (3)
Screw Type
Hexagon socket head cap screw
...see all>
Product Options
ADD TO CART
Type Strength Classification Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Screw Length (mm) Wrench Size (mm) Thread Pitch (mm) Finishing Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Strength Classification Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Screw Length (mm) Wrench Size (mm) Thread Pitch (mm) Finishing Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Half screw 12.9 M16 M16x85 44 14 2 SCM / black oxide film 85 1Pack(2PC) 1 M16x85 37633617 8.99 SGD
In stock
Half screw 12.9 M14 M14 x 80 40 12 2 SCM / black oxide coating 80 1Pack(2PC) 1 M14x80 37633391 7.99 SGD
In stock
Half screw 12.9 M16 M16 x 110 44 14 2 SCM / black oxide coating 110 1Pack(2PC) 1 M16x110 37633653 8.99 SGD
In stock
Half screw 12.9 M20 M20 x 140 52 17 2.5 SCM / black oxide coating 140 1PC 1 M20x140 37634195 8.99 SGD
In stock
Half screw 12.9 M16 M16 x 200 44 14 2 SCM / black oxide coating 200 1PC 1 M16x200 37633741 9.99 SGD
In stock
Half screw 12.9 M16 M16x170 44 14 2 SCM/blackoxidefilm 170 1PC 1 M16x170 37633714 8.99 SGD
In stock
Half screw 12.9 M20 M20x90 52 17 2.5 SCM/blackoxidefilm 90 1PC 1 M20x90 37634107 8.99 SGD
In stock
Half screw 12.9 M20 M20x130 52 17 2.5 SCM/blackoxidefilm 130 1PC 1 M20x130 37634186 8.99 SGD
In stock
Half screw 12.9 M16 M16x65 44 14 2 SCM/blackoxidefilm 65 1Pack(3PC) 1 M16x65 37633574 8.99 SGD
In stock
Half screw 12.9 M16 M16x80 44 14 2 SCM/blackoxidefilm 80 1Pack(3PC) 1 M16x80 37633601 8.99 SGD
In stock
Half screw 12.9 M14 M14x130 40 12 2 SCM/blackoxidefilm 130 1PC 1 M14x130 37633461 7.99 SGD
In stock
Half screw 12.9 M16 M16x150 44 14 2 SCM/blackoxidefilm 150 1PC 1 M16x150 37633696 8.99 SGD
In stock
Half screw 12.9 M20 M20x110 52 17 2.5 SCM/blackoxidefilm 110 1PC 1 M20x110 37634143 8.99 SGD
In stock
Half screw 12.9 M14 M14x110 40 12 2 SCM/blackoxidefilm 110 1PC 1 M14x110 37633434 7.99 SGD
In stock
Half screw 12.9 M20 M20x80 52 17 2.5 SCM/blackoxidefilm 80 1Pack(2PC) 1 M20x80 37634082 8.99 SGD
In stock
Half screw 12.9 M16 M16x130 44 14 2 SCM/blackoxidefilm 130 1Pack(2PC) 1 M16x130 37633671 8.99 SGD
In stock
- 10.9 M24 M24x115 60 19 3 SCM / black oxide film 115 1PC 1 M24x115 37634676 14.99 SGD
Shipped after 2018-05-09
- 10.9 M22 M22x80 56 - 2.5 SCM / black oxide film 80 1PC 1 M22x80 37634405 8.99 SGD
Shipped after 2018-05-10
- 10.9 M22 M22x110 56 - 2.5 SCM / black oxide film 110 1PC 1 M22x110 37634441 12.99 SGD
Shipped after 2018-05-07
- 12.9 M20 M20x160 52 - 2.5 SCM / black oxide film 160 1PC 1 M20x160 37634213 12.99 SGD
In stock
- 12.9 M20 M20x120 52 - 2.5 SCM / black oxide film 120 1PC 1 M20x120 37634161 8.99 SGD
In stock
- 12.9 M18 M18x75 48 - 2.5 SCM / black oxide film 75 1PC 1 M18x75 37633897 8.99 SGD
Shipped after 2018-05-09
- 10.9 M36 M36x230 84 27 4 SCM / black oxide film 230 1PC 1 M36x230 37635473 68.99 SGD
Shipped after 2018-05-07
- 10.9 M30 M30x230 72 22 3.5 SCM / black oxide film 230 1PC 1 M30x230 37635227 43.99 SGD
Shipped after 2018-05-07
- 10.9 M30 M30x220 72 22 3.5 SCM / black oxide film 220 1PC 1 M30x220 37635211 42.99 SGD
Shipped after 2018-05-07
- 10.9 M30 M30x150 72 22 3.5 SCM / black oxide film 150 1PC 1 M30x150 37635141 25.99 SGD
Shipped after 2018-05-07
- 10.9 M30 M30x110 72 22 3.5 SCM / black oxide film 110 1PC 1 M30x110 37635087 23.99 SGD
Shipped after 2018-05-02
- 10.9 M24 M24x290 60 19 3 SCM / black oxide film 290 1PC 1 M24x290 37634852 40.99 SGD
Shipped after 2018-05-09
- 10.9 M24 M24x230 60 19 3 SCM / black oxide film 230 1PC 1 M24x230 37634791 30.99 SGD
Shipped after 2018-05-07
- 10.9 M24 M24x210 60 19 3 SCM / black oxide film 210 1PC 1 M24x210 37634773 28.99 SGD
Shipped after 2018-05-07
- 10.9 M22 M22x170 56 - 2.5 SCM / black oxide film 170 1PC 1 M22x170 37634502 17.99 SGD
Shipped after 2018-05-07
- 12.9 M20 M20x250 52 - 2.5 SCM / black oxide film 250 1PC 1 M20x250 37634301 25.99 SGD
Shipped after 2018-05-02
- 12.9 M16 M16x70 44 - 2 SCM / black oxide film 70 1Pack(3PC) 1 M16x70 37633583 8.99 SGD
Shipped after 2018-05-09
- 10.9 M36 M36x300 84 27 4 SCM / black oxide film 300 1PC 1 M36x300 37635543 85.99 SGD
Shipped after 2018-05-09
- 10.9 M36 M36x290 84 27 4 SCM / black oxide film 290 1PC 1 M36x290 37635534 83.99 SGD
Shipped after 2018-05-09
- 10.9 M36 M36x240 84 27 4 SCM / black oxide film 240 1PC 1 M36x240 37635482 70.99 SGD
Shipped after 2018-05-07
- 10.9 M36 M36x190 84 27 4 SCM / black oxide film 190 1PC 1 M36x190 37635437 57.99 SGD
Shipped after 2018-05-07
- 10.9 M30 M30x250 72 22 3.5 SCM / black oxide film 250 1PC 1 M30x250 37635245 46.99 SGD
Shipped after 2018-05-09
- 10.9 M30 M30x190 72 22 3.5 SCM / black oxide film 190 1PC 1 M30x190 37635184 30.99 SGD
Shipped after 2018-05-07
- 10.9 M24 M24x90 60 19 3 SCM / black oxide film 90 1PC 1 M24x90 37634633 11.99 SGD
Shipped after 2018-05-07
- 10.9 M24 M24x220 60 19 3 SCM / black oxide film 220 1PC 1 M24x220 37634782 29.99 SGD
Shipped after 2018-05-07
- 10.9 M24 M24x200 60 19 3 SCM / black oxide film 200 1PC 1 M24x200 37634764 20.99 SGD
Shipped after 2018-05-07
- 10.9 M24 M24x190 60 19 3 SCM / black oxide film 190 1PC 1 M24x190 37634755 19.99 SGD
Shipped after 2018-05-07
- 10.9 M24 M24x180 60 19 3 SCM / black oxide film 180 1PC 1 M24x180 37634746 18.99 SGD
Shipped after 2018-05-07
- 10.9 M24 M24x170 60 19 3 SCM / black oxide film 170 1PC 1 M24x170 37634737 18.99 SGD
Shipped after 2018-05-07
- 10.9 M24 M24x150 60 19 3 SCM / black oxide film 150 1PC 1 M24x150 37634712 16.99 SGD
Shipped after 2018-05-07
- 10.9 M24 M24x100 60 19 3 SCM / black oxide film 100 1PC 1 M24x100 37634651 12.99 SGD
In stock
- 10.9 M22 M22x90 56 - 2.5 SCM / black oxide film 90 1PC 1 M22x90 37634423 10.99 SGD
Shipped after 2018-05-07
- 10.9 M22 M22x210 56 - 2.5 SCM / black oxide film 210 1PC 1 M22x210 37634527 27.99 SGD
Shipped after 2018-05-07
- 10.9 M22 M22x140 56 - 2.5 SCM / black oxide film 140 1PC 1 M22x140 37634475 13.99 SGD
Shipped after 2018-05-07
- 12.9 M20 M20x260 52 - 2.5 SCM / black oxide film 260 1PC 1 M20x260 37634317 22.99 SGD
In stock
- 12.9 M20 M20x210 52 - 2.5 SCM / black oxide film 210 1PC 1 M20x210 37634265 17.99 SGD
Shipped after 2018-05-07
- 12.9 M20 M20x200 52 - 2.5 SCM / black oxide film 200 1PC 1 M20x200 37634256 15.99 SGD
In stock
- 12.9 M18 M18x150 48 - 2.5 SCM / black oxide film 150 1PC 1 M18x150 37633976 11.99 SGD
In stock
- 12.9 M18 M18x140 48 - 2.5 SCM / black oxide film 140 1PC 1 M18x140 37633967 11.99 SGD
Shipped after 2018-05-07
- 12.9 M18 M18x130 48 - 2.5 SCM / black oxide film 130 1PC 1 M18x130 37633951 11.99 SGD
Shipped after 2018-05-07
- 12.9 M16 M16x210 44 - 2 SCM / black oxide film 210 1PC 1 M16x210 37633757 13.99 SGD
Shipped after 2018-05-07
- 12.9 M16 M16x190 44 - 2 SCM / black oxide film 190 1PC 1 M16x190 37633732 13.99 SGD
Shipped after 2018-05-07
- 12.9 M16 M16x180 44 - 2 SCM / black oxide film 180 1PC 1 M16x180 37633723 8.99 SGD
Shipped after 2018-05-07
- 10.9 M36 M36x280 84 27 4 SCM / black oxide film 280 1PC 1 M36x280 37635525 81.99 SGD
Shipped after 2018-05-09
- 10.9 M36 M36x120 84 27 4 SCM / black oxide film 120 1PC 1 M36x120 37635367 43.99 SGD
Shipped after 2018-05-10
- 10.9 M30 M30x280 72 22 3.5 SCM / black oxide film 280 1PC 1 M30x280 37635272 56.99 SGD
Shipped after 2018-05-09
- 10.9 M30 M30x200 72 22 3.5 SCM / black oxide film 200 1PC 1 M30x200 37635193 31.99 SGD
Shipped after 2018-05-02
- 10.9 M30 M30x120 72 22 3.5 SCM / black oxide film 120 1PC 1 M30x120 37635105 22.99 SGD
Shipped after 2018-05-07
- 10.9 M27 M27x140 66 19 3 SCM / black oxide film 140 1PC 1 M27x140 37634983 25.99 SGD
Shipped after 2018-05-07
- 10.9 M30 M30x270 72 22 3.5 SCM / black oxide film 270 1PC 1 M30x270 37635263 53.99 SGD
Shipped after 2018-05-09
- 10.9 M30 M30x240 72 22 3.5 SCM / black oxide film 240 1PC 1 M30x240 37635236 43.99 SGD
Shipped after 2018-05-07
- 10.9 M30 M30x125 72 22 3.5 SCM / black oxide film 125 1PC 1 M30x125 37635114 23.99 SGD
Shipped after 2018-05-09
- 10.9 M30 M30x115 72 22 3.5 SCM / black oxide film 115 1PC 1 M30x115 37635096 22.99 SGD
Shipped after 2018-05-09
- 10.9 M27 M27x130 66 19 3 SCM / black oxide film 130 1PC 1 M27x130 37634974 24.99 SGD
Shipped after 2018-05-07
- 10.9 M27 M27x110 66 19 3 SCM / black oxide film 110 1PC 1 M27x110 37634956 22.99 SGD
Shipped after 2018-05-07
- 10.9 M24 M24x300 60 19 3 SCM / black oxide film 300 1PC 1 M24x300 37634861 42.99 SGD
Shipped after 2018-05-09
- 10.9 M36 M36x270 84 27 4 SCM / black oxide film 270 1PC 1 M36x270 37635516 80.99 SGD
Shipped after 2018-05-09
- 10.9 M36 M36x260 84 27 4 SCM / black oxide film 260 1PC 1 M36x260 37635507 77.99 SGD
Shipped after 2018-05-09
- 10.9 M36 M36x220 84 27 4 SCM / black oxide film 220 1PC 1 M36x220 37635464 65.99 SGD
Shipped after 2018-05-07
- 10.9 M36 M36x200 84 27 4 SCM / black oxide film 200 1PC 1 M36x200 37635446 60.99 SGD
Shipped after 2018-05-07
- 10.9 M36 M36x180 84 27 4 SCM / black oxide film 180 1PC 1 M36x180 37635421 56.99 SGD
Shipped after 2018-05-07
- 10.9 M36 M36x150 84 27 4 SCM / black oxide film 150 1PC 1 M36x150 37635394 48.99 SGD
Shipped after 2018-05-07
- 10.9 M36 M36x140 84 27 4 SCM / black oxide film 140 1PC 1 M36x140 37635385 46.99 SGD
Shipped after 2018-05-07
- 10.9 M30 M30x300 72 22 3.5 SCM / black oxide film 300 1PC 1 M30x300 37635297 57.99 SGD
Shipped after 2018-05-09
- 10.9 M30 M30x260 72 22 3.5 SCM / black oxide film 260 1PC 1 M30x260 37635254 51.99 SGD
Shipped after 2018-05-09
- 10.9 M30 M30x210 72 22 3.5 SCM / black oxide film 210 1PC 1 M30x210 37635202 39.99 SGD
Shipped after 2018-05-07
- 10.9 M30 M30x140 72 22 3.5 SCM / black oxide film 140 1PC 1 M30x140 37635132 24.99 SGD
Shipped after 2018-05-07
- 10.9 M30 M30x130 72 22 3.5 SCM / black oxide film 130 1PC 1 M30x130 37635123 24.99 SGD
Shipped after 2018-05-07
- 10.9 M27 M27x90 66 19 3 SCM / black oxide film 90 1PC 1 M27x90 37634931 21.99 SGD
Shipped after 2018-05-07
- 10.9 M27 M27x120 66 19 3 SCM / black oxide film 120 1PC 1 M27x120 37634965 24.99 SGD
Shipped after 2018-05-07
- 10.9 M24 M24x95 60 19 3 SCM / black oxide film 95 1PC 1 M24x95 37634642 13.99 SGD
Shipped after 2018-05-09
- 10.9 M24 M24x270 60 19 3 SCM / black oxide film 270 1PC 1 M24x270 37634834 38.99 SGD
Shipped after 2018-05-09
- 10.9 M24 M24x140 60 19 3 SCM / black oxide film 140 1PC 1 M24x140 37634703 16.99 SGD
Shipped after 2018-05-07
- 10.9 M24 M24x120 60 19 3 SCM / black oxide film 120 1PC 1 M24x120 37634685 14.99 SGD
Shipped after 2018-05-07
- 10.9 M24 M24x110 60 19 3 SCM / black oxide film 110 1PC 1 M24x110 37634667 13.99 SGD
Shipped after 2018-05-07
- 10.9 M22 M22x150 56 - 2.5 SCM / black oxide film 150 1PC 1 M22x150 37634484 14.99 SGD
Shipped after 2018-05-07
- 12.9 M18 M18x65 48 - 2.5 SCM / black oxide film 65 1Pack(2PC) 1 M18x65 37633872 10.99 SGD
Shipped after 2018-05-09
- 12.9 M16 M16x160 44 - 2 SCM / black oxide film 160 1PC 1 M16x160 37633705 9.99 SGD
Shipped after 2018-05-10
- 12.9 M20 M20x115 52 - 2.5 SCM / black oxide film 115 1PC 1 M20x115 37634152 8.99 SGD
Shipped after 2018-05-09
- 12.9 M18 M18x120 48 - 2.5 SCM / black oxide film 120 1PC 1 M18x120 37633942 9.99 SGD
Shipped after 2018-05-02
- 12.9 M18 M18x110 48 - 2.5 SCM / black oxide film 110 1PC 1 M18x110 37633933 9.99 SGD
Shipped after 2018-05-07
- 12.9 M16 M16x230 44 - 2 SCM / black oxide film 230 1PC 1 M16x230 37633775 16.99 SGD
Shipped after 2018-05-07
- 10.9 M36 M36x250 84 27 4 SCM / black oxide film 250 1PC 1 M36x250 37635491 70.99 SGD
Shipped after 2018-05-09
- 10.9 M36 M36x210 84 27 4 SCM / black oxide film 210 1PC 1 M36x210 37635455 64.99 SGD
Shipped after 2018-05-07
- 10.9 M30 M30x180 72 22 3.5 SCM / black oxide film 180 1PC 1 M30x180 37635175 29.99 SGD
Shipped after 2018-05-07
- 10.9 M30 M30x160 72 22 3.5 SCM / black oxide film 160 1PC 1 M30x160 37635157 27.99 SGD
Shipped after 2018-05-07
- 10.9 M24 M24x280 60 19 3 SCM / black oxide film 280 1PC 1 M24x280 37634843 39.99 SGD
Shipped after 2018-05-09
- 10.9 M24 M24x260 60 19 3 SCM / black oxide film 260 1PC 1 M24x260 37634825 36.99 SGD
Shipped after 2018-05-09
- 10.9 M24 M24x250 60 19 3 SCM / black oxide film 250 1PC 1 M24x250 37634816 34.99 SGD
Shipped after 2018-05-09
- 10.9 M24 M24x160 60 19 3 SCM / black oxide film 160 1PC 1 M24x160 37634721 17.99 SGD
Shipped after 2018-05-07
- 10.9 M36 M36x170 84 27 4 SCM / black oxide film 170 1PC 1 M36x170 37635412 55.99 SGD
Shipped after 2018-05-07
- 10.9 M36 M36x130 84 27 4 SCM / black oxide film 130 1PC 1 M36x130 37635376 43.99 SGD
Shipped after 2018-05-07
- 10.9 M27 M27x150 66 19 3 SCM / black oxide film 150 1PC 1 M27x150 37634992 27.99 SGD
Shipped after 2018-05-07
- 10.9 M36 M36x160 84 27 4 SCM / black oxide film 160 1PC 1 M36x160 37635403 51.99 SGD
Shipped after 2018-05-07
- 10.9 M30 M30x290 72 22 3.5 SCM / black oxide film 290 1PC 1 M30x290 37635281 57.99 SGD
Shipped after 2018-05-09
- 10.9 M30 M30x170 72 22 3.5 SCM / black oxide film 170 1PC 1 M30x170 37635166 27.99 SGD
Shipped after 2018-05-07
- 10.9 M27 M27x100 66 19 3 SCM / black oxide film 100 1PC 1 M27x100 37634947 20.99 SGD
Shipped after 2018-05-07
- 10.9 M24 M24x240 60 19 3 SCM / black oxide film 240 1PC 1 M24x240 37634807 32.99 SGD
Shipped after 2018-05-02
- 10.9 M24 M24x130 60 19 3 SCM / black oxide film 130 1PC 1 M24x130 37634694 15.99 SGD
Shipped after 2018-05-07
- 12.9 M14 M14x65 40 - 2 SCM / black oxide film 65 1Pack(3PC) 1 M14x65 37633364 8.99 SGD
In stock
- 12.9 M14 M14x140 40 - 2 SCM / black oxide film 140 1PC 1 M14x140 37633477 7.99 SGD
In stock
- 12.9 M14 M14x125 40 - 2 SCM / black oxide film 125 1PC 1 M14x125 37633452 9.99 SGD
Shipped after 2018-05-10
- 12.9 M14 M14x120 40 - 2 SCM / black oxide film 120 1PC 1 M14x120 37633443 8.99 SGD
Shipped after 2018-05-10
- 12.9 M14 M14x75 40 - 2 SCM / black oxide film 75 1Pack(3PC) 1 M14x75 37633382 8.99 SGD
In stock
- 10.9 M22 M22x130 56 - 2.5 SCM / black oxide film 130 1PC 1 M22x130 37634466 13.99 SGD
Shipped after 2018-05-07
- 10.9 M22 M22x120 56 - 2.5 SCM / black oxide film 120 1PC 1 M22x120 37634457 12.99 SGD
Shipped after 2018-05-07
- 10.9 M22 M22x100 56 - 2.5 SCM / black oxide film 100 1PC 1 M22x100 37634432 11.99 SGD
Shipped after 2018-05-10
- 12.9 M20 M20x95 52 - 2.5 SCM / black oxide film 95 1PC 1 M20x95 37634116 8.99 SGD
Shipped after 2018-05-09
- 12.9 M20 M20x230 52 - 2.5 SCM / black oxide film 230 1PC 1 M20x230 37634283 20.99 SGD
Shipped after 2018-05-07
- 12.9 M20 M20x220 52 - 2.5 SCM / black oxide film 220 1PC 1 M20x220 37634274 18.99 SGD
Shipped after 2018-05-07
- 12.9 M20 M20x125 52 - 2.5 SCM / black oxide film 125 1PC 1 M20x125 37634177 8.99 SGD
Shipped after 2018-05-09
- 12.9 M20 M20x100 52 - 2.5 SCM / black oxide film 100 1PC 1 M20x100 37634125 8.99 SGD
In stock
- 12.9 M18 M18x90 48 - 2.5 SCM / black oxide film 90 1PC 1 M18x90 37633915 9.99 SGD
Shipped after 2018-05-10
- 12.9 M16 M16x250 44 - 2 SCM / black oxide film 250 1PC 1 M16x250 37633793 14.99 SGD
Shipped after 2018-05-02
- 12.9 M16 M16x220 44 - 2 SCM / black oxide film 220 1PC 1 M16x220 37633766 12.99 SGD
In stock
- 12.9 M14 M14x85 40 - 2 SCM / black oxide film 85 1Pack(2PC) 1 M14x85 37633407 9.99 SGD
Shipped after 2018-05-07
- 10.9 M22 M22x85 56 - 2.5 SCM / black oxide film 85 1PC 1 M22x85 37634414 10.99 SGD
Shipped after 2018-05-09
- 10.9 M22 M22x180 56 - 2.5 SCM / black oxide film 180 1PC 1 M22x180 37634511 18.99 SGD
Shipped after 2018-05-07
- 12.9 M20 M20x190 52 - 2.5 SCM / black oxide film 190 1PC 1 M20x190 37634247 14.99 SGD
Shipped after 2018-05-07
- 12.9 M20 M20x180 52 - 2.5 SCM / black oxide film 180 1PC 1 M20x180 37634231 13.99 SGD
Shipped after 2018-05-10
- 12.9 M20 M20x170 52 - 2.5 SCM / black oxide film 170 1PC 1 M20x170 37634222 12.99 SGD
In stock
- 12.9 M20 M20x105 52 - 2.5 SCM / black oxide film 105 1PC 1 M20x105 37634134 8.99 SGD
Shipped after 2018-05-09
- 12.9 M16 M16x75 44 - 2 SCM / black oxide film 75 1Pack(3PC) 1 M16x75 37633592 8.99 SGD
In stock
- 12.9 M16 M16x140 44 - 2 SCM / black oxide film 140 1PC 1 M16x140 37633687 7.99 SGD
In stock
- 12.9 M16 M16x120 44 - 2 SCM / black oxide film 120 1Pack(2PC) 1 M16x120 37633662 8.99 SGD
In stock
- 10.9 M22 M22x160 56 - 2.5 SCM / black oxide film 160 1PC 1 M22x160 37634493 16.99 SGD
Shipped after 2018-05-07
- 12.9 M20 M20x85 52 - 2.5 SCM / black oxide film 85 1PC 1 M20x85 37634091 8.99 SGD
Shipped after 2018-05-09
- 12.9 M20 M20x240 52 - 2.5 SCM / black oxide film 240 1PC 1 M20x240 37634292 20.99 SGD
Shipped after 2018-05-10
- 12.9 M20 M20x150 52 - 2.5 SCM / black oxide film 150 1PC 1 M20x150 37634204 9.99 SGD
In stock
- 12.9 M18 M18x80 48 - 2.5 SCM / black oxide film 80 1PC 1 M18x80 37633906 7.99 SGD
In stock
- 12.9 M18 M18x70 48 - 2.5 SCM / black oxide film 70 1PC 1 M18x70 37633881 9.99 SGD
Shipped after 2018-05-10
- 12.9 M18 M18x100 48 - 2.5 SCM / black oxide film 100 1PC 1 M18x100 37633924 9.99 SGD
Shipped after 2018-05-07
- 12.9 M16 M16x95 44 - 2 SCM / black oxide film 95 1Pack(2PC) 1 M16x95 37633635 9.99 SGD
Shipped after 2018-05-09
- 12.9 M16 M16x260 44 - 2 SCM / black oxide film 260 1PC 1 M16x260 37633802 15.99 SGD
Shipped after 2018-05-02
- 12.9 M16 M16x240 44 - 2 SCM / black oxide film 240 1PC 1 M16x240 37633784 14.99 SGD
Shipped after 2018-05-07
Half thread screw 12.9 M14 M14x60 40 12 2 SCM/Black oxide film 60 1Pack(3PC) 1 M14x60 37633355 7.99 SGD
In stock
Half thread screw 12.9 M14 M14x70 40 12 2 SCM/Black oxide film 70 1Pack(3PC) 1 M14x70 37633373 8.99 SGD
In stock
Half thread screw 12.9 M14 M14x90 40 12 2 SCM/Black oxide film 90 1Pack(2PC) 1 M14x90 37633416 7.99 SGD
In stock
Half thread screw 12.9 M14 M14x100 40 12 2 SCM/Black oxide film 100 1Pack(2PC) 1 M14x100 37633425 7.99 SGD
In stock
Half thread screw 12.9 M14 M14x150 40 12 2 SCM/Black oxide film 150 1PC 1 M14x150 37633486 7.99 SGD
In stock
Half thread screw 12.9 M16 M16x90 44 14 2 SCM/Black oxide film 90 1Pack(2PC) 1 M16x90 37633626 8.99 SGD
In stock
Half thread screw 12.9 M16 M16x100 44 14 2 SCM/Black oxide film 100 1Pack(2PC) 1 M16x100 37633644 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
For machine use
4
From Japan
On 2016-07-28 10:38:33
It would be nice if there was 170 mm or 180 mm unfortunately because M18 was only 150 mm.
Car fixed engine
2
From Japan
On 2014-09-24 10:13:59
There is nothing wrong about the goods, but will the delivery date be a little more? Order it on Tuesday night or so why it takes 2.5 business days to load only two bolts, shipping is Friday. It was Saturday evening that I could receive it.
This review is about item#37633355.
Parts of automobiles
5
From Japan
On 2013-09-04 02:19:50
This time, Bolt ordered the M14, but at first I went around quite a lot of home centers, but with M14 it was special and it was not in the market at all. After all it was not in the market After a while I got hit by haste when I looked it up on the internet in the half way resign mode We are saved when we have a wealth of selections
This review is about item#37633477.

Related Products