Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Colorful Non-Slip Gloves

4.00 (1)
Mass (g/dozen)
About 720
Palm Width (cm)
About 10
Materials (sliding resistant)
PVC (Vinyl chloride)
Middle Finger Length (cm)
About 8
Number of Threads
Two volumes
Overall Length (cm)
About 21.5
Size
L
Material
Polyester 55%, cotton 40%, other 5%
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White (not-slip pat) Orange 1dozen(12Pair) 1 HA-15 37639725 -
Discontinued
[x]
White (not-slip pat) Black 1dozen(12Pair) 1 HA-15 37639734 -
Discontinued
[x]
White (not-slip pat) Blue 1dozen(12Pair) 1 HA-15 37639743 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Use it when carrying heavy items
4
From Japan
On 2014-09-11 17:04:15
Since the commodity which I used up to now has become discontinued, I tried using it newly but it is not so bad at the price of 1/3 compared to the products I have ever been, so I'm sure that the quality is also solid and it is definite!
This review is about item#37639743.

Related Products