Buy more than* S$200* and get FREE SHIPPING

Split Leather Gloves

3.83 (6)
Purpose
Welding industry, steel industry, construction industry, public works, automobile related industry, shipbuilding industry
Palm Width (cm)
12
Middle Finger Length (cm)
8.5
Overall Length (cm)
24
Size
One Size Fits All
Material
Cowhide (split leather)
Type
In sewing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 3300 37638151 7.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Welding, anything else
4
From Japan
On 2017-02-03 17:17:05
Although it is good without pain in the back of the hand compared with back stitching, it is a field evaluation that the sewing part of the thumb is felt weak in the way of work.
This review is about item#37638151.
Welding operation
3
From Japan
On 2016-03-12 23:34:35
Although the quality of the leather is very soft, I am a little worried about how much it can withstand the heat of the welding work, but I am very satisfied with the fit feeling.
This review is about item#37638151.
Material carrying at iron works
5
From Japan
On 2015-08-26 13:14:04
It is soft and easy to use. There is durability! It is!
This review is about item#37638151.
When welding
5
From Japan
On 2015-04-15 13:11:49
It is soft and very easy to use. There are occasionally thin cloths of fingers.
This review is about item#37638151.
Metal sorting · Crane work · Waste oil work
1
From Japan
On 2015-02-28 16:39:19
I used it while I was using it until now. ① Short fingers ② Bad sewing (As the fingers are short, even the new item will be cut off even if it is a new item ③ Finger thickness variation is too much We will purchase another item from the next time. what do you want?
This review is about item#37638151.
Metal working (mainly welding) Finish
5
From Japan
On 2015-02-16 20:17:46
This time the first purchase size and use feeling are also good Afterwards if the amount of money falls a little more
This review is about item#37638151.

Related Products