Buy more than* S$200* and get FREE SHIPPING

Automatic 5 LED Light

2.17 (6)
Batteries
AA alkaline battery x 3
Light Source
High intensity white LED x 5
Weight (g)
77
Dimension (mm)
45x110x63
Material
Main body/ABS resin, Lens / acrylic resin, Handle fixing belt / synthetic rubber
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AHA-3303 37638185 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 3
1 star 2
Review Rating: 2.17
6 Customer Reviews
The reviews are automatic translation.
Attached to the bicycle.
2
From Japan
On 2013-04-22 17:52:21
Reviews Street mounting rubber of the other person who was torn off. In brightness and functionality surface it was no problem, but if not attached to a bicycle, whether just a flashlight ....
This review is about item#37638185.
Headlamp of bicycle
1
From Japan
On 2012-11-13 14:16:52
About 1 year use. Mounting the belt I have off in about three months. It will not have in this rubber belt. Now you can use with another holder crafted. For sensors to sense the vibrations to sense even shaking bike in the wind in the middle of the night, it has the power to OFF. Necessary functions or is doubt. Also, I think what you have to do is make, such as the battery pops out when the bicycle falls down. Because not good waterproof uses Put the cellophane tape. And brightness, illuminance sensor is good. At first glance, it is easy caught the person facing you use every day by wearing leave, but attached when riding a bicycle occasionally night Given the make and durability, it is should be kept to use much, remove Once you came back.
Commuter bike
1
From Japan
On 2012-09-01 23:11:31
I put an immediate battery after arrival but does not light up even if the switch ON Lights and put a load in the direction of tightening the switch back of the battery cover fixed dial, but this in the Was the early return contact that does not light up in the bicycle fitted. This product battery box in the spring does not recommend a price commensurate with cheesy.
This review is about item#37638185.
The bicycle headlights
2
From Japan
On 2012-04-26 15:21:48
Is the same as those who are other reviews. It broke away to fall off the rubber band. The brightness is I liked, but I attachment member is lousy.
Attachment to the bicycle.
5
From Japan
On 2012-04-16 13:57:47
This time the place you purchased the item, was that there was a problem with the switch. Immediately becomes the flow of the story to say that you can replace the place that were contacted Monotarou's, After two days we have been sent new products. Thanks to the speed of response. Commodity itself. I think that's what very good. I am satisfied because it is automatically turned on in this price. However, when put in upside down handle, because it disappears at the street lights bright there When private this product seems to be better to mounting facing up the light part. (Although there may also be individual differences of the sensor.) Privately was the product satisfactory.
This review is about item#37638185.
It uses, such as a hobby of cycling.
2
From Japan
On 2011-10-21 21:24:55
If you plan to install the handle, the adjustment of the rubber band a three-stage I can (large, medium and small), to be in somewhat decrease the head with a vibration, a place that has been left one day mounting in the small, on the ground I had lying around. Those of small and see the rubber band had expired. Auto light function think so so good. Perhaps no way because it is inexpensive. After that, it is nice if there is a waterproof function.
This review is about item#37638185.

Related Products