Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handle Light, One Touch

Caution
Battery not included
Color (Body)
Ivory
Batteries
Two AA batteries x
Light Source
2.5V0.3A Mame-dama
Weight (g)
49
Dimension (mm)
103.5xphi66x47.5
Material
ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AHP-3201 37638203 -
Discontinued
[x]
ADD TO CART

Related Products