Buy more than* S$200* and get FREE SHIPPING

Rainproof Slim Cycle Light

3.90 (31)
Weight (g)
40
...see all>
Product Options
ADD TO CART
Light Source Specification Brightness (Lm) Possible Attachment Dimensions (mm) Batteries Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Source Specification Brightness (Lm) Possible Attachment Dimensions (mm) Batteries Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
High intensity white LED x 3 Waterproof (Rainproof class 3) - (Handle) diameter 22.2-23.8 AAA battery x 3 1PC 1 AHA-4302 37638194 10.99 SGD
In stock
- - 24 - - 1pc 1 AHA-4302SI 16372116 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 8
3 star 3
2 star 4
1 star 2
Review Rating: 3.90
31 Customer Reviews
The reviews are automatic translation.
Bicycle fitting
2
From Japan
On 2017-06-09 15:56:12
Whether this hand has satisfactory brightness by all means is almost no. I felt somewhat brighter than the same AAA triple use light.
This review is about item#37638194.
For light sales
2
From Japan
On 2016-01-20 15:34:15
Is rubber switch part sticking with double-sided tape? It is a substitute which can not be recommended highly to customers who will lose their adhesive strength at the time of light rain and disengage from the rubber switch section, so it can not be honest even if it is free
This review is about item#37638194.
Wear on bicycle
4
From Japan
On 2015-12-03 19:09:16
After fixing, you can adjust it to the left and right. It is even better if the height of the base to be fixed is a bit higher. It may be a little bigger, so I want the illuminance.
This review is about item#37638194.
On a bicycle
5
From Japan
On 2015-11-20 21:52:55
Surprised by this cheapness
This review is about item#37638194.
Bicycle running · night time
5
From Japan
On 2015-11-13 11:37:01
It is convenient for use in urban areas with moderate brightness, without having to remove even in rainy weather. The price was also cheap, I was worried a little but there is no problem. Although the switch needs to press a little with the force, I think that it can be helped if we consider that there is a possibility that something hit and accidentally light up
This review is about item#37638194.
Bicycle light
2
From Japan
On 2015-08-15 22:41:51
Waterproofing and making itself is delicate and uses care on bicycle use. When it hits the rain, it gets wet to the inner substrate with a single shot. If I dry it, I will revive again ... I'm cheating. It is in such a state that it can not be overstated. If you use only fine weather, I think that there is no problem at all. Strictly speaking, it would have been nice if the light and the fixed part could freely change the angle.
This review is about item#37638194.
I attached it to my family 's bicycle.
3
From Japan
On 2015-05-15 15:30:35
The cheap cycle light that I used so far has just dropped off and it was broken so I tried to buy a brand of Japanese brand this time. Although it is a bit heavy compared to the high thing, we will judge the satisfaction of the product and the price from now on.
This review is about item#37638194.
Mount it on a bicycle to use
4
From Japan
On 2015-04-10 13:14:46
I wish it was a bit more bright.
This review is about item#37638194.
As a bicycle headlight.
4
From Japan
On 2015-01-04 10:07:11
I think that it is a very good product considering CP. However, it may be a bit insufficient to use night driving as the main.
This review is about item#37638194.
Attached to commuting bicycle
5
From Japan
On 2014-12-20 12:43:39
I think that it can be purchased with affordable price, high cost performance product. Although there is a review that the button is hard, I like it feeling that it is rather pushed, and if I operate while supporting the main body, there is no impossible force on the bracket. it's recommended!
This review is about item#37638194.

Related Products