Buy more than* S$200* and get FREE SHIPPING

Corrosion Protection Tape Eslon # 340

4.20 (5)
Tape Thickness (mm)
0.4
Tape Length (m)
10
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Adhesive Base Material Color Tensile Strength (N/10mm) Adhesive Power (N/10mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Color Tensile Strength (N/10mm) Adhesive Power (N/10mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 39 2.31 1roll 1 #340 23595538 7.99 SGD
In stock
Rubber type Polyvinyl chloride Silver - - 1Roll 1 #340 37638246 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Anticorrosion of underground pipes
5
From Japan
On 2017-11-06 16:38:35
Tape thickness (ruggedness), adhesion is also the best. Even work in a narrow place was easy to handle.
This review is about item#23595538.
Protection of piping
3
From Japan
On 2016-07-27 08:28:01
Selection by price as an alternative in use
This review is about item#37638246.
It is used for corrosion protection part of piping.
4
From Japan
On 2016-05-18 09:01:45
Use without problems.
This review is about item#37638246.
Used by wrapping around pillars of sign mark / curved mirror
4
From Japan
On 2015-06-17 18:08:39
When I used other companies' anticorrosion tapes that others got at other companies, I had trouble getting into goa goa. Purchased tape can be rolled smoothly.
This review is about item#37638246.
Used to protect pipe corrosion
5
From Japan
On 2013-11-13 14:35:33
I do not corrode the pipe very much and I am using it.
This review is about item#37638246.

Related Products