Vinyl Tape #360
(12)
Tape Thickness (mm) 0.2
Tape Width (mm) 19
Narrow by
* Products that meet your criteria are shown in
table below.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
10
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
12 Customer Reviews
The reviews are automatic translation.
As an insulating tape
From Japan
On 2018-04-10 18:48:53
It is slightly expensive, but very durable and easy to use impression. I'd like to check the deterioration condition after using it for a while.
Outdoor use
From Japan
On 2018-02-12 19:42:20
Baidu also can buy plastic tape cheaply, but weatherproof grade is not quite.
Experiment: as a label
From Japan
On 2017-11-27 14:46:22
It is adhesive and easy to peel off. It is still possible if there are not only 10 ten colors but also several color mixed products.
Identification on site (by fiscal year)
From Japan
On 2017-05-07 17:52:59
There were plenty of kinds of colors, it was able to correspond to the number of distinguished items.
Wiring work · Equipment repair
From Japan
On 2016-10-21 17:22:07
The performance is also stable with the maker item, and it is satisfactory.
Protection of wiring and wiring
From Japan
On 2016-02-26 17:34:02
I was looking for a long one. Manufacturers can also trust.
Used in various places.
From Japan
On 2016-01-30 10:27:07
Even if it is cold, it does not cure so much and I am satisfied that I can use it without cutting with a crown.
I am using various things.
From Japan
On 2015-12-28 21:46:55
Besides insulation of wiring, as protection of the handle, it is better to be able to use it at low temperature other than.
Used on site work
From Japan
On 2014-11-12 13:19:32
As vinyl tapes from other manufacturers said it was easy to break when it was cold, people at the scene said, so we are planning to purchase Sekisui in winter. Quality seems to be good.
It is used for general work.
From Japan
On 2014-07-03 17:53:32
Not sticky, easy to cut.
Customers Who Bought This Item Also Bought
<<
HellermannTyton (former Tyton)
HellermannTyton (former Tyton)
>>
Related Products
Top