Buy more than* S$200* and get FREE SHIPPING

LED handy light

2.57 (21)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness
40W Incandescent equivalent brightness
Light Color
Daylight color
Brightness (Lm)
280
Input/Output
100V(50/60Hz) 8W
Electric Wire Specification
VTC0.75mm2X2 cores
Color Temperature (K)
6500
Plug
2P plug
Electrical Wire Length (m)
5
Rated Current (A)
0.16
Weight (g)
350
Overall Length (mm)
500
Specification
Backed shading, indoor type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FHL-8-5M 37638237 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 5
3 star 2
2 star 2
1 star 9
Review Rating: 2.57
21 Customer Reviews
The reviews are automatic translation.
During chores
5
From Japan
On 2016-12-29 20:48:52
It is a light that you can brighten your hand when working in the warehouse and it looks strong.
This review is about item#37638237.
Auto Repair
1
From Japan
On 2016-12-10 12:52:53
It is too dark. The cord is hard and hard to use. Maybe you can use it if the lighting at work in the dark is dark?
This review is about item#37638237.
Warehouse lighting
5
From Japan
On 2016-06-15 16:26:42
It is light and very easy to use.
This review is about item#37638237.
illumination
5
From Japan
On 2016-04-08 18:21:13
No problem
This review is about item#37638237.
Subordinate work
1
From Japan
On 2016-03-13 15:12:05
There was no light intensity than I thought. Even if it is in the direction you want to illuminate while working, it will rotate with the habit of the cable because the cable is hardened and it is easy to get habit. Although the light bulb inside did not even have dropped etc even once, it has run out in half a year. I thought it was a price.
This review is about item#37638237.
Car maintenance
2
From Japan
On 2015-12-15 18:32:31
The cord is hard and hard to use.
This review is about item#37638237.
Machine maintenance work etc.
1
From Japan
On 2015-11-27 13:12:25
There was a lot of concern that the lights did not light up from the time of purchase and the length and hardness of the cable was not easy to use and there was no good place so I made a low evaluation.
Automobile repair work
4
From Japan
On 2015-04-19 15:56:23
Because the power cord is a little heavy, it is difficult to handle because the power cord is a little heavy so we did not have sufficient brightness so we planned to strike the aluminum tape polished on the anti-reflection paper contained in the transparent tube part of the fluorescent tube to make the target more light I am using it! This is enough because this price is satisfactory
This review is about item#37638237.
Working in a dark place
1
From Japan
On 2015-02-03 22:55:04
As with Auto Land Zaurus Limited Company Optionalama (Fukuoka Prefecture), it is not good to spot or disappear with a little vibration.
This review is about item#37638237.
Car maintenance
4
From Japan
On 2014-12-19 15:35:20
I can use it properly for the price.
This review is about item#37638237.

Related Products