Buy more than* S$200* and get FREE SHIPPING

Cool Coat Halogen lamp

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Center Length
49mm
Rating Life (Hours)
2000
Connector
E11
Pipe Diameter (phi mm)
12
Rated Voltage (V)
110
Overall Length (mm)
70
...see all>
Product Options
ADD TO CART
Color Temperature (K) Total Luminous Flux (Lm) Rated Power Consumption (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Total Luminous Flux (Lm) Rated Power Consumption (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2900 1600 85 100W type 1PC 1 JD110V85WNP 37639822 -
Discontinued
[x]
2850 1120 65 75W form 1PC 1 JD110V65WNP 37639813 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Shop's light up
5
From Japan
On 2016-01-28 06:24:07
I was always buying an electric shop and a famous manufacturer. When searching to order on the net, this product was hit. You can use it without any problem at a price of a quarter. It was a good excellent item of COSPA.
This review is about item#37639813.
Store lighting
4
From Japan
On 2015-05-20 13:08:16
High cost recovery
This review is about item#37639813.
I exchanged it as a consumable item.
5
From Japan
On 2015-03-10 13:58:08
I can use it normally, so there was not any problem.
This review is about item#37639813.