Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp phi50

4.50 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
3000
Mirror Size (phi mm)
50
Rating Life (Hours)
3000
Connector
E11
Rated Voltage (V)
110
Overall Length (mm)
62
...see all
Product Options
ADD TO CART
Beam Angle (degrees) Total Luminous Flux (Lm) Rated Power Consumption (W) Type Maximum Luminous Intensity (cd) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Beam Angle (degrees) Total Luminous Flux (Lm) Rated Power Consumption (W) Type Maximum Luminous Intensity (cd) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 540 40 60W type wide angle 800 1PC 1 JDR110V40WKW/5E11 37639856 12.39 SGD
In stock
20 540 40 60W form in the corner 1750 1PC 1 JDR110V40WKM/5E11 37639847 12.39 SGD
In stock
20 1100 60 100W form in the corner 2900 1PC 1 JDR110V60WKM/5E11 37639874 12.39 SGD
In stock
10 540 40 Narrow angle 60W form 3800 1PC 1 JDR110V40WKN/5E11 37639831 12.39 SGD
In stock
35 1100 60 100W type wide angle 1500 1PC 1 JDR110V60WKW/5E11 37639883 12.39 SGD
In stock
10 1100 60 Narrow angle 100W form 5900 1PC 1 JDR110V60WKN/5E11 37639865 12.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Trial production
4
From Japan
On 2017-04-28 16:19:40
It was cheap to buy immediately after ordering. Product description was detailed.
This review is about item#37639865.
Shop for downlight
5
From Japan
On 2017-02-08 14:39:06
Anyway it is cheap. Complain at this price is I do not have any.
This review is about item#37639847.
When to illuminate the home of the dining table.
5
From Japan
On 2016-12-26 16:49:01
Since cooking is very looks delicious has been in halogen. I'm glad to be purchased affordable
This review is about item#37639847.
The lighting of the store
5
From Japan
On 2016-04-25 18:54:46
Cheap and it is attractive. It may have LED in this type. Energy-saving era of taking the world, it is desirable light that combines a powerful light source of halogen.
This review is about item#37639856.
Spot proof of the goods
3
From Japan
On 2016-03-29 15:02:02
It suited to look even more beautiful items for sale. I Nikki light hung from the high ceiling, but it is sufficiently bright even if there is a distance.
This review is about item#37639847.
Store facility lighting
5
From Japan
On 2013-02-05 20:14:08
I could buy it at half price of mass retailer's price. I want to continue purchasing.
This review is about item#37639856.