Buy more than* S$200* and get FREE SHIPPING

Dichroic halogen phi70

...see all>
Product Options
ADD TO CART
Rated Voltage (V) Type Overall Length (mm) Maximum Luminous Intensity (cd) Color Temperature (K) Mirror Size (phi mm) Rating Life (Hours) Beam Angle (degrees) Total Luminous Flux (Lm) Rated Power Consumption (W) Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Type Overall Length (mm) Maximum Luminous Intensity (cd) Color Temperature (K) Mirror Size (phi mm) Rating Life (Hours) Beam Angle (degrees) Total Luminous Flux (Lm) Rated Power Consumption (W) Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 - 78 13000 3000 70 3000 10 1470 80 E11 1pc 1 JDR110V80WKN/7E11 37639926 30.99 SGD
Shipped after 2018-02-23
110 - 78 9500 3000 70 3000 10 1030 60 E11 1pc 1 JDR110V60WKN/7E11 37639892 26.99 SGD
Shipped after 2018-02-23
110 - 78 4000 3000 70 3000 20 1030 60 E11 1pc 1 JDR110V60WKM/7E11 37639901 26.99 SGD
In stock
110 - 78 2000 3000 70 3000 35 1030 60 E11 1pc 1 JDR110V60WKW/7E11 37639917 26.99 SGD
In stock
110, 110 130W shape in the corner 78, 78 5200, 5200 3000, 3000 70, 70 3000, 3000 20, 20 1470, 1470 80, 80 E11, E11 1PC 1 JDR110V80WKM/7E11 37639935 26.99 SGD
In stock
110, 110 130W-shaped wide angle 78, 78 2600, 2600 3000, 3000 70, 70 3000, 3000 35, 35 1470, 1470 80, 80 E11, E11 1PC 1 JDR110V80WKW/7E11 37639944 26.99 SGD
In stock
ADD TO CART