Buy more than* S$200* and get FREE SHIPPING

Low Volt Halogen Phi35

5.00 (2)
Mirror Size (phi mm)
35
Rating Life (Hours)
3000
Connector
EZ10
Rated Voltage (V)
12
Weight (g)
24
Overall Length (mm)
48
...see all
Product Options
ADD TO CART
Beam Angle (degrees) Total Luminous Flux (Lm) Rated Power Consumption (W) Type Maximum Luminous Intensity (cd) Color Temperature (K) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Beam Angle (degrees) Total Luminous Flux (Lm) Rated Power Consumption (W) Type Maximum Luminous Intensity (cd) Color Temperature (K) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 600 35 Middle angle 2200 2950 1PC 1 JR12V35WKM/3EZ 37639996 18.01 SGD
Shipped after 2017-07-31
30 600 35 Wide angle 1400 2950 1PC 1 JR12V35WKW/3EZ 37640005 18.01 SGD
Shipped after 2017-07-31
30 330 20 - 700 2900 1pc 1 JR12V20WKW/3EZ 37639971 22.92 SGD
Shipped after 2017-07-31
11 330 20 - 2900 2900 1pc 1 JR12V20WKN/3EZ 37639953 18.01 SGD
Shipped after 2017-07-31
19 330 20 - 1300 2900 1pc 1 JR12V20WKM/3EZ 37639962 18.01 SGD
In stock
12 600 35 - 4400 2950 1pc 1 JR12V35WKN/3EZ 37639987 18.01 SGD
Shipped after 2017-07-31
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Store cabinet
5
From Japan
On 2017-04-16 21:29:26
At another store, I bought it more expensive. This price is cheap and it is a considerable cost reduction.
This review is about item#37639962.
Replacing the light bulb
5
From Japan
On 2015-11-11 14:48:22
I was sorry that it was not in the electric store
This review is about item#37640005.