Buy more than* S$200* and get FREE SHIPPING

Low Volt Halogen Phi50

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
3200
Mirror Size (phi mm)
50
Rating Life (Hours)
4000
Total Luminous Flux (Lm)
1030
Rated Power Consumption (W)
50
Connector
EZ10
Rated Voltage (V)
12
Overall Length (mm)
60
...see all>
Product Options
ADD TO CART
Maximum Luminous Intensity (cd) Beam Angle (degrees) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Luminous Intensity (cd) Beam Angle (degrees) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2200 30 Wide angle 1PC 1 JR12V50WKW/5EZHi 37640032 14.21 SGD
Shipped after 2017-11-27
14500 10 Narrow-angle 1PC 1 JR12V50WKN/5EZHi 37640014 14.21 SGD
Shipped after 2017-11-27
4800 20 Medium angle 1PC 1 JR12V50WKM/5EZHi 37640023 14.09 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Exchange spotlight
5
From Japan
On 2017-05-21 01:12:59
It is cheap, long-lasting and economical. It is a preeminent effect to stand out products.
This review is about item#37640014.
Shop lighting
5
From Japan
On 2016-03-03 18:34:13
I am very satisfied.
This review is about item#37640032.
For stores
5
From Japan
On 2013-04-17 04:56:33
Very good product
This review is about item#37640023.