Buy more than* S$200* and get FREE SHIPPING

Philips Metal halide Lamp CDM-T

4.00 (1)
Connector
G12
Pipe Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Color Rated Lamp Current (A) Color Temperature (K) Lamp Voltage (V) Mean Color Rendring Rating (Ra) Rated Lamp Power (W) Total Luminous Flux (Lm) Overall Length (mm) Rating Life (Hours) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Rated Lamp Current (A) Color Temperature (K) Lamp Voltage (V) Mean Color Rendring Rating (Ra) Rated Lamp Power (W) Total Luminous Flux (Lm) Overall Length (mm) Rating Life (Hours) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Day white color 1 4200 88 92 70 6600 103 12,000 (50% residual ratio) 1PC 1 CDM-T70W/942 37640321 72.99 SGD
In stock
- 0.5 3000 88 81 35 3300 103 - 1pc 1 CDM-T35W/830 37640285 68.99 SGD
Shipped after 2018-01-24
- 1.0 3000 88 81 70 6600 103 - 1pc 1 CDM-T70W/830 37640294 72.99 SGD
In stock
- 0.5 4200 85 90 35 3300 103 - 1pc 1 CDM-T35W/842 37640312 68.99 SGD
In stock
- 1.8 3000 96 85 150 14000 110 - 1pc 1 CDM-T150W/830 37640303 88.99 SGD
Shipped after 2018-01-24
Day white color 1.9 4200 90 96 150 12700 110 12,000 (50% residual ratio) 1PC 1 CDM-T150W/942 37640337 80.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Factory lighting
4
From Japan
On 2017-05-09 17:33:21
We replaced 300 W mercury lamp with 150 W metal halide lamp. It's good to be bright and energy saving, but I'm worried that its lifetime is a bit short.
This review is about item#37640337.