Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Compact Fluorescent Lamp BB U Line 3

4.50 (2)
Rated Lamp Current (A)
0.32
Mean Color Rendring Rating (Ra)
84
Rating Life (Hours)
10000
Pipe Diameter (phi mm)
12.5
...see all>
Product Options
ADD TO CART
Light Source Color Color Temperature (K) Rated Lamp Power (W) Total Luminous Flux (Lm) Connector Weight (g) Overall Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Source Color Color Temperature (K) Rated Lamp Power (W) Total Luminous Flux (Lm) Connector Weight (g) Overall Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4200 42 3200 GX24q-4 106 166 - 1pc 1 FHT42EX-W-K/2 46761477 17.99 SGD
In stock
- 3500 32 2400 GX24q-3 93 145 - 1pc 1 FHT32EX-WW-K/2 46761434 14.99 SGD
Shipped after 2018-06-26
- 4200 32 2400 GX24q-3 93 145 - 1pc 1 FHT32EX-W-K/2 46761443 17.99 SGD
In stock
- 3500 42 3200 GX24q-4 106 166 - 1pc 1 FHT42EX-WW-K/2 46761461 17.99 SGD
Shipped after 2018-06-26
3 wavelength-shaped bulb color 3000 42 3200 GX24q-4 106 166 42WFHT form 1PC 1 FHT42EX-L-K/2 46756753 17.99 SGD
In stock
3 wavelength-shaped bulb color 3000 32 2400 GX24q-3 93 145 32WFHT form 1PC 1 FHT32EX-L-K/2 46761425 14.99 SGD
In stock
White three-wavelength form noon 5000 32 2400 GX24q-3 93 145 32WFHT form 1PC 1 FHT32EX-N-K/2 46761452 14.99 SGD
In stock
White three-wavelength form noon 5000 42 3200 GX24q-4 106 166 42WFHT form 1PC 1 FHT42EX-N-K/2 46761486 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In-store lighting
5
From Japan
On 2017-02-15 16:39:38
The price is also cheaper than other sites, and the brightness is also satisfactory enough.
This review is about item#46761486.
Let's make street lights in the district
4
From Japan
On 2014-04-22 10:15:53
It is very bright and I think that it is perfect for crime prevention.
This review is about item#46761434.

Related Products