Buy more than* S$200* and get FREE SHIPPING

Waterproof Toggle Switch, Panel Seal

4.00 (1)
Waterproof
JIS-IP67(C0920)
Rated Power Consumption (W)
240
Rated Current (A)
20(DC12V)/10(DC24V)
Rated Voltage (V)
DC12/DC24
...see all
Product Options
ADD TO CART
Withstand Voltage Operating Temperature Range (deg C) Weight (g) Type Anti Vibration Installation Method Contact Resistance (mohm) Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Voltage Operating Temperature Range (deg C) Weight (g) Type Anti Vibration Installation Method Contact Resistance (mohm) Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 minute AC1000V -25 to +80 - Bis-type 2P JIS-D160 1 or Class B Screws (phi12) 30 or less (initial value) 100 or more (DC500V) (initial value) 1PC 1 TS850 35715127 27.73 SGD
Shipped after 2017-07-24
1 minute AC1000V -25 - +80 40 Bis-type 6P (2-pole, double-throw) JIS-D160 1 or Class B Screws (phi12) 30 or less (initial value) 100 or more (DC500V) (initial value) 1PC 1 TS752 35715111 34.48 SGD
Shipped after 2017-07-24
AC1000V 1 minute -25 - +80 - Screw type 2 P JIS-D160 Class1 categoryB Screw stop (phi12) Below 30 (initial value) 100 or more (DC500V) (initial value) 1PC 1 TS750 35715093 23.45 SGD
Shipped after 2017-07-24
AC1000V 1 minute -25 - +80 - Screw type 3P JIS-D160 B class Screw stop (phi 12) Less than 39 (initial value) Over 100 (DC500V) (initial value) 1PC 1 TS751 35715102 26.21 SGD
Shipped after 2017-07-26
AC1000V 1 minute -25 - +80 - Screw type 3P JIS-D160 Class1 categoryB Screw stop (phi12) Below 30 (initial value) 100 or more (DC500V) (initial value) 1PC 1 TS851 35715136 27.73 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a switch of another power supply for the lamp of the truck
4
From Japan
On 2016-06-18 09:31:59
Since it is a maker item, I use it with confidence. It is likely to be used for a long time.
This review is about item#35715093.

Related Products