Buy more than* S$200* and get FREE SHIPPING

E8a Emulator

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Interface
(ReV1.1 compliant USB Specificatiom) USB, mouse and other pointing device (mouse or charge)
Memory Capacity (MB)
HDD free space / 100MB or more (for installation)
Resolution
(1024x768 or higher recommended) display of 800x600 or higher
Memory
(At least twice the file size of the load module) minimum running / 128MB
OS Support
Windows2000,Windows XP
Outside Dimension (mm)
92x42x15
Compatible Body
Paco null computer with a Pentium III600MHz more
Compatible
(On-chip debug function corresponding MCU) M16C family, H8 / Tiny Series, H8 / Super Low Power series (corresponding MCU only write function) SuperH family, H8SX Family, H8S Family, 740 Family
Specification
(Host machine) CR-ROM: for drive install. User I/F: 14pin connector (model: 7614-6002: Sumitomo3M)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box 1 E8A 37593385 279.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products