Buy more than* S$200* and get FREE SHIPPING

3 NC Copying-Books, No CarbonInvoice, With Receipt

4.00 (3)
Number of Lines
6
Dimensions (Vetical x Horizontal) (mm)
105x154
Number of Holes
-
Size
A6 horizontal
Specification
1st: shipping slip(copy), 2nd: shipping slip, 3rd: good receipt
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 U-343N 09520332 4.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Transportation
4
From Japan
On 2015-12-28 08:57:24
It was saved by quick correspondence.
This review is about item#09520332.
Used as provisional voucher for delivery
3
From Japan
On 2015-06-11 16:09:56
It is good without entrance because it is a small size and only diffracts even one envelope.
This review is about item#09520332.
We use it when delivering goods to the delivery destination.
5
From Japan
On 2012-01-18 12:22:02
I normally purchase it with ASKUL, but this one switched because the COSPA was good. I plan to purchase it in the future.
This review is about item#09520332.

Related Products