Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Single Phase Transformers

4.33 (3)
Secondary Voltage (V)
0/100/110
Primary Voltage (V)
0/200/220
...see all>
Product Options
ADD TO CART
Capacity (VA) Insulation Assortment Mounting Hole (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Weight (kg) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (VA) Insulation Assortment Mounting Hole (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Weight (kg) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 A Phi6.5x15 109 118 87 72 106 4.4 No case 1PC 1 WTP-300A 37641703 119.99 SGD
In stock
100 A phi5.5x10 94 103 75 62 86 2.3 - 1pc 1 WTP-100A 37641676 63.99 SGD
In stock
50 A phi5.5x10 87 93 65 55 79 1.4 - 1pc 1 WTP-50A 37641667 47.99 SGD
In stock
2K A phi7.5x20 207 230 170 90 143 24.2 - 1pc 1 WTP-2000A 37641755 409.99 SGD
In stock
150 A phi5.5x12 102 108 74 65 96 3.0 - 1pc 1 WTP-150A 37641685 99.99 SGD
Shipped after 2018-05-07
750 A phi7x11 147 155 88 111 152 8.8 - 1pc 1 WTP-750A 37641721 209.99 SGD
Shipped after 2018-05-02
200 A phi6.5x15 109 108 77 72 106 3.7 - 1pc 1 WTP-200A 37641694 76.99 SGD
Shipped after 2018-05-02
1K A phi7x11 147 180 118 111 152 12.6 - 1pc 1 WTP-1000A 37641737 269.99 SGD
In stock
500 A phi7x11 147 140 78 111 152 7.3 - 1pc 1 WTP-500A 37641712 159.99 SGD
Shipped after 2018-05-01
4K B phi12x21 256 240 130 180 250 39.4 - 1pc 1 WTP-4000A 37641773 969.99 SGD
Shipped after 2018-05-10
1.5K A phi7.5x20 207 200 140 90 143 19.2 - 1pc 1 WTP-1500A 37641746 359.99 SGD
Shipped after 2018-05-07
3K A phi7.5x20 228 240 160 90 160 29.4 - 1pc 1 WTP-3000A 37641764 539.99 SGD
Shipped after 2018-05-10
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For Maintenance 100 V outlet expansion
5
From Japan
On 2016-10-29 21:34:31
For 200V control panel for outlet for using 100V equipment power supply. Compared with multiple equivalent products, adopted by compact dimensions and reliable manufacturers.
This review is about item#37641676.
Control panel production of construction machine
5
From Japan
On 2016-05-03 21:54:36
I felt it was the most solid making among the items of this price range, I feel that the transformer terminal block is 4 mm screw very very reliable.
This review is about item#37641676.
Insulation is bad, we use it for humid lighting circuit which can not be solved.
3
From Japan
On 2014-04-03 00:34:29
Although there was no problem with the product, I should have bought a storage box entry. I put it in the PB of 300 corners, but when fixing it on the floor, installing the screw with difficulty to stop will be easier and workability will be improved if wider screw spacing is made.
This review is about item#37641755.

Related Products