Buy more than* S$200* and get FREE SHIPPING

Single Phase Transformers

4.00 (1)
Secondary Voltage (V)
0/100/110/115
Primary Voltage (V)
0/380/400/420/440
Insulation Assortment
A
...see all
Product Options
ADD TO CART
Dimensions D (mm) Dimensions A (mm) Weight (kg) Specification Capacity (VA) Mounting Hole (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions A (mm) Weight (kg) Specification Capacity (VA) Mounting Hole (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 96 2.7 No case 100 Phi5.5x12 102 98 64 1PC 1 WTP-100H 37641931 80.66 SGD
Shipped after 2017-03-06
90 143 20.0 - 1.5K phi7.5x20 207 200 140 1pc 1 WTP-1500H 37642001 379.90 SGD
Shipped after 2017-03-09
90 143 24.2 - 2K phi7.5x20 207 217 170 1pc 1 WTP-2000H 37642017 409.90 SGD
Shipped after 2017-03-09
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As for the panel in the control power
4
From Japan
On 2015-11-04 10:59:48
This time sending-who delivered equipment is I think a little weight is heavy packing a little more sense of anxiety and I am sent to curing the equipment is eliminated. It is unknown whether the transport in the art is what kind of handling, but there was a distortion of the device mounting base plate part. The electrical insulation performance was in-house inspection there was no problem.
This review is about item#37642001.

Related Products