Buy more than* S$200* and get FREE SHIPPING

Single Phase Auto Transformers Sr, No Case

5.00 (2)
Insulation Assortment
A
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimensions A (mm) Secondary Voltage (V) Terminal Shape Primary Voltage (V) Dimension H (mm) Capacity (VA) Weight (kg) Operating Environment Specification Relative Humidity Ambient Temperature Mounting Hole (mm) Dimension W (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions A (mm) Secondary Voltage (V) Terminal Shape Primary Voltage (V) Dimension H (mm) Capacity (VA) Weight (kg) Operating Environment Specification Relative Humidity Ambient Temperature Mounting Hole (mm) Dimension W (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
99 62 0-100/110 P-type / terminal block type 0-200/220 96 150 2.1 Altitude 1000m or less - 45-85% -5 Over 40 degC Phi4.5x10 86 68 1PC 1 SR-150 37643252 49.99 SGD
Shipped after 2018-01-23
135 111 0-100/110 - 0-200/220 156 1K 7.5 - - 45-85% - phi6.5x10 153 82 1pc 1 SR-1K 37643295 149.99 SGD
Shipped after 2018-01-24
99 66 0-100/110 - 0-200/220 107 300 2.7 - - 45-85% - phi5.5x10 105 60 1pc 1 SR-300 37643277 57.99 SGD
Shipped after 2018-01-24
89 55 0 - 100/110 P type / terminal-block type 0 - 200/220 88 100 1.4 Up to 1000 m above sea level Single winding 45 - 85% -5 to 40deg C phi4.5x10 85 60 1PC 1 SR-100 37643243 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Power supply voltage conversion of air conditioner
5
From Japan
On 2016-06-02 17:35:15
The power supply voltage of the air conditioner has only 100 V, it converts and it uses the current a little conveniently.
This review is about item#37643295.
I am using it for the power supply inside the equipment.
5
From Japan
On 2014-11-05 17:19:24
Although it is made very cheaply, I think whether you like it if you can screw the terminal cover of the power supply.
This review is about item#37643295.

Related Products