Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cow Split Leather Gloves, Inner Seam

4.00 (2)
Purpose
Welding industry, steel industry, construction industry, public works, automobile related industry, shipbuilding industry
Palm Width (cm)
12
Middle Finger Length (cm)
8.5
Overall Length (cm)
24
Size
One Size Fits All
Material
Cowhide (split leather)
Type
Souple style
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 #2250 37645072 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
During the welding operation
3
From Japan
On 2013-11-14 15:34:32
Towards the floor leather gloves in the sewing of Minamimura Works is a good durability. Soon a hole.
This review is about item#37645072.
Canning welding
5
From Japan
On 2013-07-22 22:09:30
There is some variation in the product (leather with a thickness of hardness) I am firm in spite of the price
This review is about item#37645072.

Related Products