Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screwed 1PC 1 63231 36656751 9.86 SGD
In stock
Paste 1PC 1 63233 36656767 9.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
It is used as a reflector of a motorbike.
4
From Japan
On 2017-03-08 15:21:44
Because we made the rear fender short with fenderless, we need a reflector, so we are satisfied with ordinary purchase.
This review is about item#36656751.
Motorcycle Reflector
4
From Japan
On 2017-02-27 15:56:27
"Using the Reflector with the Certification Number of the Minister of Land, Infrastructure and Transport (type certification number: R105), according to the" Article 63 of the Road Trucking Vehicle Law Construction Rule ". I am relieved to be certainly on the vehicle inspection. "Because I had this explanation, I could buy it with confidence. It looks compact and good.
This review is about item#36656751.
For motorcycles
1
From Japan
On 2015-12-11 15:52:54
Damage comes out quickly when the use period is short.
This review is about item#36656751.
For motorcycles
5
From Japan
On 2015-11-24 16:43:15
I was able to install without discomfort.
This review is about item#36656751.
Reflector of bike
5
From Japan
On 2014-07-29 14:52:04
Slim and simple. It looks perfectly.
This review is about item#36656751.
Measures against vehicle inspection of fenderless vehicles
5
From Japan
On 2013-07-06 22:09:31
The motorcycle that entered the repair · vehicle inspection is a fenderless, because the reflector was not attached, purchase here. I installed it on my own stay, it is refreshing impression.
This review is about item#36656751.
400 CC motorcycle inspection
5
From Japan
On 2012-12-29 18:53:29
I bought it because the genuine reflector has gone because the fenderless kit was attached. I attached this and passed safely on the vehicle safely.
This review is about item#36656767.
I installed it when I changed to the tail lamp LED of the monkey.
5
From Japan
On 2012-06-26 08:37:47
It is very slim and can be installed in a little space so it is legally clear so it is safe.
This review is about item#36656751.

Related Products