Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Correction Tape, "WHIPER PAL"

5.00 (5)
Body Dimensions (Width x Depth x Height) (mm)
23x19.8x109
Tape Length (m)
6
Weight (g)
13
...see all>
Product Options
ADD TO CART
Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.2 Green 1PC 1 WH-034-G 37643146 2.99 SGD
In stock
4.2 Orange 1PC 1 WH-034-OR 37643155 2.99 SGD
In stock
5 Blue 1PC 1 WH-035-BL 37643164 2.99 SGD
In stock
5 Pink 1PC 1 WH-035-P 37643173 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
During office work
5
From Japan
On 2017-09-15 16:37:01
It can be modified very beautifully. I liked the click formula because it was easy to use.
This review is about item#37643146.
Incorrect entry of record
5
From Japan
On 2015-04-05 08:52:04
I love that the tip is stored in the main body with a knock formula that fits the hand and is easy to use.
This review is about item#37643155.
Clerical work
5
From Japan
On 2013-10-14 16:46:26
Tape breakage is also good, easy to use product.
This review is about item#37643173.
Office work
5
From Japan
On 2013-07-08 10:16:04
Easy to use with knock type
This review is about item#37643155.
Recipe, document preparation
5
From Japan
On 2013-03-12 17:49:19
It is a repeater. Knocking formula does not disappear in the pencil case.
This review is about item#37643146.

Related Products