Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Manual Pencil Sharpeners

4.14 (7)
Dimensions (Vetical x Horizontal x Height) (mm)
130.5x86.0x131.0
Functions
With knock type core adjustment mechanism, Clamp (fixing bracket) mountable
Weight (g)
310
Material
Frame made of ABS resin
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 KH20.24 37643216 26.99 SGD
In stock
Red 1PC 1 KH20.15 37643225 26.99 SGD
In stock
Blue 1PC 1 KH20.33 37643234 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Clerical work. When dimensioned.
4
From Japan
On 2018-02-28 20:25:22
It is harder to break the core than it was when using electric pencil sharpener.
This review is about item#37643225.
Elementary school students use
3
From Japan
On 2018-02-13 20:56:17
If it is an ordinary pencil, it is not a problem, but if it is a soft pencil, it is a single blade, so the core breaks at the back of the insertion port, making it difficult to cut, and it is difficult to take a broken lead. If you think that there was not such a problem with two blades, I think that it was better there, as it may be a little expensive.
This review is about item#37643216.
It is used to sharpen pencils, colored pencils, and the tip of a chopstick.
5
From Japan
On 2016-11-08 17:14:06
A manual pencil sharpener for Japanese pencils made by Japanese people made in Japan with Japanese technology. There are no complaints or improvement points.
This review is about item#37643234.
Office work
4
From Japan
On 2016-03-08 19:18:44
I think that it is easier to adjust the core point by cutting it manually. Since it is a domestic brand, it is possible to continue using it for several years.
This review is about item#37643234.
It is the second one.
5
From Japan
On 2015-12-07 16:48:30
It is a good feeling that you can scrape the gorillor.
This review is about item#37643216.
For office use
3
From Japan
On 2014-10-13 11:25:24
I bought it to replace "curl cs 101" that I used until now. Unlike the firmly made metallic exterior made so far, as a product made by m company it is made of matted plastic, which may be a cheap child's toy for the price. If sharpness can last.
This review is about item#37643234.
Sharpen a pencil
5
From Japan
On 2014-01-27 13:34:29
The feeling of sharpening the pencil is firmer than other goods, and it is easy to use.
This review is about item#37643225.

Related Products