Buy more than* S$200* and get FREE SHIPPING

Roller Stand

4.00 (3)
Roller Dimensions (phi x L) mm
48x300
Working Load (kg)
45
Height (mm)
660 - 1100
Weight (kg)
4.3
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WRS-1 37643444 85.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
We use it in the processing of wood.
4
From Japan
On 2014-08-14 06:51:20
I use it in the processing of wood. Although it cuts the material with a machine called hand-held canna, it scrapes while holding down the material with hand as it is with hand-pushing, so it is hard to hold down when the length is 3 m or more. Previously, I used many manufacturers of rollers, but heavy weight. It is hard to move inside the factory. Purchase on trial. Use it when you need it by folding, it's light. Since the degree of tightness of roller preparation and height adjustment was suitable for the price, we reduced one star.
This review is about item#37643444.
Bending operation of refrigerant piping
5
From Japan
On 2014-05-05 23:31:24
First of all, it is good not to take up much space when folding is loading! There is not a heavy weight feeling, but it does not collapse at work and it is quite stable and easy to adjust the height. Simply move the lever slightly, lock up and down! This lever operation feeling is fine. Although there is no rust, dirt, etc. at the time of receiving the product, I think that it is good to add oil with CRC etc. since the metal of the roller and the support column seems to be very rusty.
This review is about item#37643444.
I will use the workbench to cut the steel and steel pipes and corners {up to about 100 mm}, so use it to adjust the height.
3
From Japan
On 2011-11-29 21:11:13
I chose this because there was {rust} in the evaluation of other roller stands. Before using it thought that there was a feeling of weight and a feeling of fun a little more, but it is quite good if you try using it with ease of height adjustment as well.
This review is about item#37643444.

Related Products