Buy more than* S$200* and get FREE SHIPPING

Support Roller

4.14 (7)
Working Load (kg)
45
Material
Steel
...see all>
Product Options
ADD TO CART
Outer Dimensions (Width x Depth x Height)(mm) Roller Dimensions (phi x L) mm Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Width x Depth x Height)(mm) Roller Dimensions (phi x L) mm Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
348x100x65 - 160 22x248 2.2 1PC 1 WRS-3 37643453 51.99 SGD
In stock
440x120x65 - 160 22x340 2.9 1PC 1 WRS-4 37643462 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
When cutting with a high-speed cutter
4
From Japan
On 2017-10-25 15:09:45
I think that it would be straightforward if a fall stop was attached to the end.
This review is about item#37643462.
When pipe cut
4
From Japan
On 2017-09-20 16:48:54
It was a good product due to price. Thank you very much.
This review is about item#37643462.
Electric piping construction, pipe processing
5
From Japan
On 2017-06-05 20:49:39
It is handy because it is light and stable, if there are projections for anti-slip at both ends of the roller.
This review is about item#37643453.
Supports cutting material with band saw
5
From Japan
On 2016-10-08 20:57:01
It was firmly in proportion to the amount and it was very convenient to use.
This review is about item#37643453.
Used for height adjustment when cutting wood
5
From Japan
On 2016-07-07 16:35:19
When cutting a long board with a slide circular saw, I was struggling to adjust the height, but the height was adjusted precisely and the working efficiency improved. I should have bought it soon.
This review is about item#37643453.
Used in slide circular saws and high speed cutters
3
From Japan
On 2014-01-30 13:24:01
Speaking of cost performance, I am satisfied. Although I can not say luxury in this price range, it is surprisingly difficult to turn up and down adjustment knobs, so dissatisfaction will disappear if the feed relative to turning amount is a little bigger. Also, WRS - 4 has become less concerned laterally misaligned by changing the angle I was concerned with WRS - 3. There is nothing else in this roller width at this price, so is not it good?
This review is about item#37643462.
Height adjustment and feeding at the time of cutting long material
3
From Japan
On 2013-03-07 00:22:39
The accuracy of the roller part is sweet. When it rotates, it shakes 1 to 2 mm up and down at the center. Although it may be just a losing due to individual differences just arrived. As far as use is concerned, precision does not matter so much, so it can be used normally. When adjusting the height, once you lower it to the target height when you raise it again after raising it again, if you hold it down from above with a hand it will fall about 5 mm, so turn the knob a half turn further to the right and do not raise it by the amount you lowered It does not seem to be.
This review is about item#37643453.

Related Products