Buy more than* S$200* and get FREE SHIPPING

Body Composition Monitor

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Depth D x Width W x Height H)(mm)
310x298x46
Main Material
ABS, stainless steel, AS, PET, steel plate
Battery Life
About 1 year (5 times a day if you did not)
Maximum Weigh (kg)
136
Measurement Function
Body weight, body fat percentage, BMI
Consumption Electric Current (mA)
Up to 60
Functions
Six guest mode with: body fat percentage decision Step 5: registration numbers of thin-obesity
Measurement Unit
BMI/0.1 unit (5.0% - 75%) body fat percentage measurement / 0.1% increments
Minimum Display (g)
100 (up to 0 - 100kg) / 200 (up to 100 - 136kg)
Power
DC6V, four AA batteries use
Color
White
Weight (kg)
About 2.2 (batteries included)
Accessories
Four AA batteries
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BF047WH 37643767 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used to weigh the body weight.
5
From Japan
On 2015-06-29 12:48:17
It was nice because exactly Hakare.
This review is about item#37643767.

Related Products